Shop All Blind Rivets
Download CAD Files
Howmet Aerospace
Blind Rivet, Dome Head, 1/4 in Dia., 51/64 in L, Steel Body, 25 PK
Mfr # MGLP-R8-10-PKT
Zoro # G3608351
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.350 in to 0.625 in
Product Information
- Brand Howmet Aerospace
- MFR # MGLP-R8-10-PKT
- Zoro # G3608351
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 51/64 in |
Hole Size | .261-.272 |
Head Height | 1.22 |
Head Dia. | .525 |
Overall Length | 2 9/32 in |
Minimum Hole Diameter | 0.261 in |
Shank Diameter | 0.25 in |
Head Diameter | 17/32 in |
Maximum Hole Diameter | 0.272 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 9/32 in, Body Length 51/64 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 17/32 in, Head Angle Not Applicable, Shear Strength 2,500 lb, Tensile Strength 2,200 lb, Maximum Hole Diameter 0.272 in, Minimum Material Thickness 11/32 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04104.125.0850)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07566.016.0037)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8880-HDG)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U34120.018.0064)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 25 PK (MGLP-R6-E-PKT)
- HOWMET AEROSPACE Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.708 in L, Steel Body, 10 PK (C6LB-R8-5GA-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-6-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Stainless Steel Body, 10 PK (MGLP-U6-4-PKT)
- HOWMET AEROSPACE Blind Rivet, 1/4 in Dia., Aluminum Body, 25 PK (MGLP-B8-E-PKT)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Steel Body, 25 PK (HKLP-R8-14-PKT)
- VALUE RIVET Blind Rivet, 500 PK (M44117)
- Howmet Aerospace Blind Rivets