Shop All Air Riveters
Howmet Aerospace
Air Riveter, General, 3889 lb.
Mfr # 202
Zoro # G3719931
product price: $1,691.99
/ea
Free Shipping & Returns
$1,691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blind Rivet Dia. 1/4 in
- Duty Cycle - Air Tools General Duty
- Pulling Force 3,889 lbf
- Stroke Length 3/4 in
- Pulling Force - Air Riveters 3,889 lb
Product Information
- Brand Howmet Aerospace
- MFR # 202
- Zoro # G3719931
- Country of Origin United States
- Category Air Riveters
Dimensions
Blind Rivet Dia. | 1/4 in |
Stroke Length | 3/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Length | 8 3/5 in |
Min. Hose Size | 1/4 in |
Height | 11 3/5 in |
Rivet Nut Dia. | 1/4" |
Overall Width | 4 2/5 in |
Overall Height | 12 3/5 in |
Blind Rivet Dia. - Aluminum | 1/4 in |
Overall Length | 8 3/5 in |
Description
Air Riveter, Air Powered, Air Consumption 0.2 cfm, Air Inlet 1/4 in NPT, Air Pressure 110 psi, Max. Air Pressure 110 psi, Min. Hose Size 1/4 in, Duty Rating General Duty, Tool Brand Huck Magna-Lok, Pulling Force 3,889 lbf, Blind Rivet Dia. - Aluminum 1/4 in, Stroke Length 3/4 in, Overall Length 8 3/5 in, Overall Height 12 3/5 in, Overall Width 4 2/5 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 5.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO 1/2" Drive Deep Impact Socket 15/16 SAE (D1430S30)
- DRILL AMERICA 5/8"-18 Carbon Steel Hex Rethreading Die (DWTHX5818)
- COLLINS AXE 2.5 lb Cutter Mattock 36 in. Fiberglass Handle (TH-2.5FD-C)
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, Carbon Steel (251654)
- HOWMET AEROSPACE Rivet Head Shaver Tool To Leave Clean Solid Appearance (RIVET SHAVER)
- HOWMET AEROSPACE Air Riveter, General, 3500 lb. (AK-175A)
- HOWMET AEROSPACE Air Riveter, General, 5290 lb. (2025)
- HOWMET AEROSPACE Air Riveter, General, 9986 lb. (256)
- STANLEY Stanley MR100CG Mr100cg, Heavy-Duty Riveter (MR100CG)
- VALUE RIVET Air Riveting Tool, V-2, Value Line (M79014)
- STANLEY ENGINEERED FASTENING Cordless Blind Rivet Tool In Case With Battery And Charger, ACCUBIRD (ACCUBIRD)
- Howmet Aerospace Air Riveters