Shop All High Pressure Radial Blade Blowers
Howden
Blower, Radial Blade, 230/460V, 3 HP
Mfr # AF-12-R14032-7
Zoro # G2119000
product price: $2,267.99
/ea
Free Shipping & Returns
$2,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Radial Blade
- Wheel Dia. (In.) 12 in
- Voltage 230/460
- Motor HP 3 hp
- Discharge Height (In.) 6 in
Product Information
- Brand Howden
- MFR # AF-12-R14032-7
- Zoro # G2119000
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 in |
Discharge Height (In.) | 6 in |
Wheel Width (In.) | 3 1/4 in |
Housing Length (In.) | 18 in |
Inlet Dia. (In.) | 7 in |
Housing Height (In.) | 19 in |
Shaft Dia. (In.) | 5/8 in |
Housing Width (In.) | 8 in |
Discharge Width (In.) | 6 in |
Inlet Diameter | 7 in |
Outlet Width | 6 in |
Wheel Diameter | 12 in |
Housing Height | 19 in |
Wheel Width | 3 1/4 in |
Housing Depth | 18 in |
Outlet Height | 6 in |
Shaft Diameter | 5/8 in |
Housing Width | 8 in |
Description
Blower, Wheel Type Radial, Wheel Diameter 12 in, Airflow @ 1.000 in SP 1,000 cfm, Airflow @ 2.000 in SP 1,700 cfm, Airflow @ 3.000 in SP 1,312 cfm, Airflow @ 4.000 in SP 1,590 cfm, Airflow @ 5.000 in SP 1,400 cfm, Airflow @ 6.000 in SP 1,360 cfm, Airflow @ 7.000 in SP 1,200 cfm, Airflow @ 8.000 in SP 1,090 cfm, Airflow @ 9.000 in SP 970 cfm, Airflow @ 11.00 in SP 850 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Quartz Window (92-45)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 13 (11C862)
- JOHNSON CONTROLS Diaphragm (V-4710-603)
- LAMBRO Lambro 107 Roof Cap, 4 in Open, Aluminum, For Up to 10 in Round Ducts (107)
- HOWDEN Blower, Radial Blade, 230/460V, 1-1/2 HP (AF-15-R14032-7)
- HOWDEN Blower, Radial Blade, 230/460V, 1-1/2 HP (AF-10-R11527-6)
- HOWDEN Blower, Radial Blade, 230/460V, 15 HP (AF-18-R16550-10-8)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 10 HP (1800-10HP)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 5 HP (1400-5HP)
- DAYTON Blower, 15 5/8 In (7C248)
- DAYTON Blower, 19 1/8 In (7C260)
- Howden High Pressure Radial Blade Blowers