Shop All High Pressure Radial Blade Blowers
Howden
Blower, Radial Blade, 230/460V, 15 HP
Mfr # AF-18-R16550-10-8
Zoro # G2119028
product price: $3,080.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,080.99
Free 30-Day Returns
Key Features
- Type Radial Blade
- Wheel Dia. (In.) 18 in
- Voltage 230/460
- Motor HP 15 hp
- CFM @ 2.000-In. SP 3600
Product Information
- Brand Howden
- MFR # AF-18-R16550-10-8
- Zoro # G2119028
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 18 in |
Shaft Dia. (In.) | 1 5/8 in |
Discharge Height (In.) | 8 in |
Wheel Width (In.) | 5 in |
Inlet Dia. (In.) | 10 in |
Discharge Width (In.) | 8 in |
Housing Length (In.) | 26 in |
Housing Width (In.) | 12 in |
Housing Height (In.) | 27 in |
Housing Depth | 26 in |
Wheel Diameter | 18 in |
Inlet Diameter | 10 in |
Outlet Width | 8 in |
Housing Height | 27 in |
Wheel Width | 5 in |
Shaft Diameter | 1 5/8 in |
Outlet Height | 8 in |
Housing Width | 12 in |
Description
Blower, Wheel Type Radial, Wheel Diameter 18 in, Airflow @ 1.000 in SP 2,730 cfm, Airflow @ 2.000 in SP 3,600 cfm, Airflow @ 3.000 in SP 3,500 cfm, Airflow @ 4.000 in SP 3,400 cfm, Airflow @ 5.000 in SP 3,270 cfm, Airflow @ 6.000 in SP 3,190 cfm, Airflow @ 7.000 in SP 3,080 cfm, Airflow @ 8.000 in SP 2,990 cfm, Airflow @ 9.000 in SP 2,880 cfm, Airflow @ 11.00 in SP 2,650 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC00678)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- WESTINGHOUSE DOWNROD 24"" WHITE (77243)
- DANFOSS Coil, 10V 60Hz Coil, W/Junction Box (018F6813)
- HOWDEN Blower, Radial Blade, 230/460V, 3 HP (AF-12-R14032-7)
- HOWDEN Blower, Radial Blade, 230/460V, 1-1/2 HP (AF-15-R14032-7)
- HOWDEN Blower, Radial Blade, 230/460V, 1-1/2 HP (AF-10-R11527-6)
- DAYTON Blower, 22 5/8 In (7C267)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 3 HP (1200-3HP)
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 115/208-230V (7AV27)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 1 HP (900-1HP)
- Howden High Pressure Radial Blade Blowers