Shop All High Pressure Radial Blade Blowers
Howden
Blower, Radial Blade, 230/460V, 1-1/2 HP
Mfr # AF-15-R14032-7
Zoro # G2119061
product price: $2,419.99
/ea
Free Shipping & Returns
$2,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Radial Blade
- Wheel Dia. (In.) 15 in
- Voltage 230/460
- Motor HP 1.5 hp
- Rotation CW
Product Information
- Brand Howden
- MFR # AF-15-R14032-7
- Zoro # G2119061
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Inlet Dia. (In.) | 7 in |
Discharge Width (In.) | 8 in |
Discharge Height (In.) | 8 in |
Shaft Dia. (In.) | 5/8 in |
Housing Height (In.) | 22 in |
Housing Width (In.) | 10 in |
Housing Length (In.) | 22 in |
Wheel Width (In.) | 3 1/4 in |
Outlet Height | 8 in |
Wheel Diameter | 15 in |
Inlet Diameter | 7 in |
Housing Width | 10 in |
Housing Height | 22 in |
Wheel Width | 3 1/4 in |
Shaft Diameter | 5/8 in |
Outlet Width | 8 in |
Housing Depth | 22 in |
Description
Blower, Wheel Type Radial, Wheel Diameter 15 in, Airflow @ 1.000 in SP 1,100 cfm, Airflow @ 2.000 in SP 2,569 cfm, Airflow @ 3.000 in SP 2,336 cfm, Airflow @ 4.000 in SP 2,430 cfm, Airflow @ 5.000 in SP 1,980 cfm, Airflow @ 6.000 in SP 1,770 cfm, Airflow @ 7.000 in SP 1,605 cfm, Airflow @ 8.000 in SP 1,590 cfm, Airflow @ 9.000 in SP 1,400 cfm, Airflow @ 11.00 in SP 890 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER Simple Deluxe Commercial Stand Fan 16 inch with remote control (HIFANXSTAND16RC)
- JOHNSON CONTROLS Temp. Control, Open/Close on Rise, -35 Degrees to 55 Degrees C, SPDT (A350BA-1C)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF51)
- WESTAFLEX Noninsulated Flexible Duct, 500F (W5033)
- HOWDEN Blower, Radial Blade, 230/460V, 1-1/2 HP (AF-10-R11527-6)
- HOWDEN Blower, Radial Blade, 230/460V, 15 HP (AF-18-R16550-10-8)
- HOWDEN Blower, Radial Blade, 230/460V, 3 HP (AF-12-R14032-7)
- DAYTON Blower, 15 5/8 In (7C247)
- DAYTON Blower, w/ Dr Pkg, 12 1/2 Dia, 208-230/460V (7AV20)
- DAYTON Blower, 15 5/8 In (7C321)
- DAYTON Blower, 22 5/8 In (7C270)
- Howden High Pressure Radial Blade Blowers