Shop All Light Fixture Parts
Howard Lighting
HOWARD LIGHTING HL0301B2RW Exit Sign, 120/277 VAC
Mfr # HL0301B2RW
Zoro # G604307939
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Howard Lighting
- MFR # HL0301B2RW
- Zoro # G604307939
- UPC # 799385051812
- Country of Origin China
- Category Light Fixture Parts
Description
Slimline, ultra compact, low profile. Charge rate/power on LED indicator light and push-to test switch for mandated code compliance testing. LVD (low voltage disconnect) prevents battery from deep discharge. Long life, maintenance free, rechargeable NiCd battery. Internal solid-state transfer switch automatically connects the internal battery to LED board for minimum 90 mins emergency illumination. Fully automatic, solid state, two rate charger initiates battery charging to recharge battery in 24 hrs. Universal surface mount, wall or ceiling, with EZ-snap thermoplastic mounting canopy. Ultra-bright, energy efficient, long-lasting red LED. Injection-molded, engineering-grade, V-0 flame retardant, high-impact, thermoplastic. Curved face, rounded corner design. 11-5/8 in L x 7-3/16 in H.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kichler K10574clr replacement light bulb lamp (K10574CLR KICHLER)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12444)
- PELICAN Yellow No Led 256 lm (3415MCC)
- ILC Replacement for Bulbrite 655100 replacement light bulb lamp, 2PK (655100 BULBRITE)
- ILC Replacement For LIGHT BULB LAMP, IZT2S26M5LD35M (IZT2S26M5LD35M)
- LITHONIA LIGHTING LED Security Light, Adjustable Light Out (BGR ALO SWW2 MVOLT PER DNA M2)
- ILC Replacement For SATCO 65870 (65-870)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (72701)
- PRIME-LINE Maxim Locking Handle, Coppertone Single Pack (TH 24029)
- ILC Replacement For EIKO, VRTYBZ (VRT-Y-BZ)
- JUNO LIGHTING Connector Cord, White, 120V AC, 15.2W (UC ERC24)
- Howard Lighting Light Fixture Parts