Shop All Planters & Window Boxes
Houston International Trading
Houston International Trading 8625E SA S-4 Enameled Galvanized Rectangular Planters; Sage - Set of 4
Mfr # 8625E SA S/4
Zoro # G603768830
product price: $72.05
/ea
$72.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Houston International Trading
- MFR # 8625E SA S/4
- Zoro # G603768830
- UPC # 97893862549
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Rustproof galvanized steel with baked on enamel paint
- High temperature baked on electrostatic enamel paint
- Set of 4
- Color: Sage
- Extra Small Dimension: 6" H x 7" W x 12" L
- Small Dimension: 6'' H x 7'' W x 16'' L
- Medium Dimension: 6" H x 7" W x 20" L
- Large Dimension: 6" H X 7" W X 23" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Grill Cover, Medium/Small, 52" (55-338-371501-00)
- RUFFIN'IT Toy Pet Latex Spiky Chew 4In (80518-AST)
- MTD Blade-17.87 Mulch (1910917001)
- THETFORD Thetford 32511 Premium RV Black Streak and Bug Remover - 1 Gallon (32511)
- HOUSTON INTERNATIONAL TRADING Houston International Trading 8625E B S-4 Enameled Galvanized Rectangular Planters; Blue - Set of 4 (8625E B S/4)
- HOUSTON INTERNATIONAL TRADING Houston International Trading 8398E HPK Enameled Galvanized Upsidedown Tomato Pepper Hanging Planter; HotPink (8398E HPK)
- HOUSTON INTERNATIONAL TRADING Houston International Trading 8300E XR Enameled Galvanized Vase; Red (8300E XR)
- HOUSTON INTERNATIONAL TRADING Houston International Trading 6001E 11 x 19 in. Iron Planter Dolly (6001E)
- BLOEM PLANTER HOPSON WHT 10"" (HOP1009-M)
- MAYNE Nantucket Window Box 3' - Espresso (4830-ES)
- PANACEA Panacea 9 in. H X 14 in. W X 14 in. D Steel English Wide Band Hanging Basket Black/Brown (87811)
- Houston International Trading Planters & Window Boxes