Shop All Planners
House Of Doolittle
Reversible/Erasable Yearly Wall Calendar, 32" x 48"
Mfr # HOD3931
Zoro # G8983502
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Calendars-Wall
- Sheet Size 32 in x 48 in
- Format 12 Months Per Page
Product Information
- Brand House Of Doolittle
- MFR # HOD3931
- Zoro # G8983502
- UPC # 040983983297
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 32 in x 48 in |
Size (Bound-Side First) | 32 x 48 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Calendars-Wall |
Format | 12 Months Per Page |
Item | Nature Scenes Yearly Wall Calendar |
Cover Color | Nature Scenes |
Color | Nature Scenes |
Features | Full-Color Scenic Photos, Printed, Write on/Wipe off, Double-sided, Reusable, Erasable, Laminated, Notes Area, Reversible, Hanger, Non-refillable, Unruled Daily Block |
Green Certification or Other Recognition | FSC |
Refillable | No |
Includes | (1) Black Wet Erase Marker; (1) Set of Wall Hanger Tabs |
Sheet Color | White/Multicolor |
Page Theme | Earthscapesâ„¢ Nature Scene Photography |
Edition Year | 2023 |
Hanger Style | Hang Tabs |
Calendar Term | 12-Month (Jan to Dec) |
Dated/Undated | Dated |
Page Format | Horizontal: One Year per Page; Vertical: One Year per Page |
Description
Nature Scenes Yearly Wall Calendar, Format 12 Months Per Page, Sheet Size 32 in x 48 in, Refillable No, Color Nature Scenes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Phone Hip Clip, Stainless Steel (NBC-03-11)
- EDUCATIONAL INSIGHTS Beginning Phonics Hot Dots® Jr. Card Set (2352)
- ZORO SELECT Literature Mailers, 13" x 10" x 1 1/4", White, 50/Bundle (55VK89)
- CLOVER Toner Cartridge, Cyan, Remanufactured (CIG-TN225C)
- HOUSE OF DOOLITTLE Weekly/Monthly Planner, 7x10 In. (HOD294632)
- HOUSE OF DOOLITTLE Planner, Monthly, Academic, Bk (HOD26302)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 8-1/2x11 In. (HOD26207)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 8-1/2x11 In. (HOD26202)
- HOUSE OF DOOLITTLE Recycled Ruled Monthly Planner, 11 x 8.5, Black Cover, 14-Month (July to Aug): 2022 to 2023 (265-02)
- HOUSE OF DOOLITTLE Class Record Book, 9-10 Weeks, Blue, PK2 (514-07)
- UNITED BOOK PRESS 8 x 10.5 in. Military Log Book Record Memorandum - Green (UN466581)
- House Of Doolittle Planners