House of Doolittle HOD1875 22 x 17 Academic Doodle Monthly Desk Pad Calendar; Black & White
Mfr # HOD1875
Zoro # G103744877
Product Information
- Brand House Of Doolittle
- MFR # HOD1875
- Zoro # G103744877
- UPC # 40983187510
- Country of Origin China
- Category Calendars
Description
Academic Black and White Doodle Monthly Desk Pad Calendar is the perfect desk pad for those who like to color. Color in the beautiful designs while you talk on the phone, waiting on hold or any free moment. Dated planning pages range 12 months from August to July for easy planning. One-page-per-month format features ruled blocks (2-3/8" x 1-7/8"), Sunday-through-Saturday scheduling, ruled notes section, count of days/days remaining, holidays and full 12-month reference along the bottom. Strong black corners at the bottom and glued top keep pages in place and protected. Calendar pages are printed on recycled, FSC certified paper with soy inks.
Specifications- Color: Black & White
- Date Format: Monthly
- End Month: July
- End Year: 2022
- Environmental Certification: FSC
- Environmentally Friendly: Yes
- Features: Notes Area, Reference Calendar, Printed, Dated Planning Page, Holiday Listing
- Height: 17"
- Julian Dates: Yes
- Material: Paper
- Placement: Desk Pad
- Planner / Diary Type: Academic
- Recycled: Yes
- Sheet Height: 17"
- Sheet Width: 22"
- Single Page Layout: 1 Month
- Start Month: August
- Start Year: 2021
- Time Period: 1 Year
- Corner Color: Black
- Country of Origin: United States of America
- Assembly Required: No assembly is required
- Contains Recycled Materials: Y
- Returnable: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS PowerLine™ Mobile Phone Holder, Black Nylon, Large (5715)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- TELEBRANDS CORP Telebrands 253333 75 ft. As Seen On TV Silver Bullet Pocket Hose (253333)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 96", Kraft, 5/Bundle (56EC49)
- HOUSE OF DOOLITTLE 8-1/2 x 11" Ruled 14-Month Planner With Stitched Leatherette Cover, Blue/Gray (HOD26002)
- HOUSE OF DOOLITTLE 24 x 37" Four Seasons Business and Academic Year Wall Calendar (HOD390)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (139)
- HOUSE OF DOOLITTLE Recycled Honeycomb Desk Pad Calendar, 22x17, White/Multicolor Sheets, 12-Month (Aug to July): 2023 (1565)
- HOUSE OF DOOLITTLE Bar Harbor Academic Wall Calendar, 31.25inL x 22inW (354)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (149)
- HOUSE OF DOOLITTLE Monthly Wall Calendar, 15x12 In. (HOD319)
- House Of Doolittle Calendars