Shop All Calendars
House Of Doolittle
House of Doolittle HOD0124 Economy Compact Desk Calendar
Mfr # HOD0124
Zoro # G903692033
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand House Of Doolittle
- MFR # HOD0124
- Zoro # G903692033
- UPC # 40983201131
- Country of Origin United States
- Category Calendars
Description
House of Doolittle Economy Compact Desk Pad, 12 months, January-December, size 18." x 1", with reinforced black corners. Compact in size for workstation, home, dorm, etc. Printed on 100% recycled paper containing 100% post-consumer waste with soy inks. . 12 Months January-December
Includes four chipboard reinforced leatherette corners
Printed on recycled paper with 100% post consumer material.
Includes Julian dates and days remaining
Lightly ruled daily block measure 2 5/1" x 2 1"
Full year reference calendar on each page
Measures 181" x 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Bands, Size 10, 0.04" Gauge, Beige, 1 lb Box, PK3400 (UNV00110)
- TOY TIME Kids Tent, Cube, and Tunnel- Pop Up Foldable Playhouse Hut Indoor/Outdoor Use for Girls and Boys (260484KNE)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Orange (15A987)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (220F)
- HOUSE OF DOOLITTLE Calendar, Tent, Top, Desk (HOD3679)
- HOUSE OF DOOLITTLE 5 x 8" Express Track Weekly Appointment Book/Monthly Planner, White (HOD29402)
- HOUSE OF DOOLITTLE Bar Harbor Academic Wall Calendar, 31.25inL x 22inW (354)
- HOUSE OF DOOLITTLE 8-1/2 x 4-1/2" Monthly Desktop Tent Calendar, Puppies (HOD3659)
- HOUSE OF DOOLITTLE House of Doolittle HOD4717 Economy Desk Calendar Refill (HOD4717)
- HOUSE OF DOOLITTLE 12 x 16-1/2" Monthly Wall Calendar, Landscapes (HOD362)
- AT-A-GLANCE 3-1/2x6 Daily Desk Calendar Refill, White (AAGE717T50)
- House Of Doolittle Calendars