Shop All Calendars
House Of Doolittle
Earthscapes Seasonal Desk Pad Calendar, 18 1/2 x 13, 2020
Mfr # 1396
Zoro # G5214682
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stapled; Taped
- Refills No
- Sheet Size 18.5 x 13
- Color Illustrated Seasons
- Format Monthly
Product Information
- Brand House Of Doolittle
- MFR # 1396
- Zoro # G5214682
- UPC # 40983139618
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 18.5 x 13 |
Details
Style | Stapled; Taped |
Refills | No |
Color | Illustrated Seasons |
Format | Monthly |
Material | Chipboard; Leatherette |
Weight | 0.614 lbs |
Features | Notes/Memos |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Page Theme | Earthscapes™ Illustrated Seasons Artwork |
Dated/Undated | Dated |
Reversible | No |
Cover Material | Chipboard; Leatherette |
Academic Year | No |
Seasonal Availability | Yes |
Julian Dates | Yes |
Corner Color | Black |
Calendar Term | 12-Month (Jan to Dec) |
Sheet Color | Assorted |
Calendar Reference Blocks | Current Year |
Binding Color | Black |
Edition Year | 2023 |
Description
House of DoolittleTM Earthscapes Seasonal Desk Pad Calendar, 18 1/2 x 13, 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG World Map Floor Puzzle (446)
- MIDWEST PACIFIC Heat Sealer, Foot Operated, 120VAC (MP-18F1)
- IDL PACKAGING Shipping and Moving Box, 12"x6"x6", PK10 (B-1266-10)
- ZEBRA PEN F-Refill, Bold Point, 1.6mm, 2/PK, Black Ink PK (ZEB82712)
- HOUSE OF DOOLITTLE House of Doolittle HOD3640 Three Month Wall Calendar (HOD3640)
- HOUSE OF DOOLITTLE Dated Monthly Desk Calendar, 18-1/2x13 In (HOD1646)
- HOUSE OF DOOLITTLE Calendar, Wall, 3Mth, Horiz (HOD3647)
- HOUSE OF DOOLITTLE 15-1/2 x 22" Wall Calendar, Wirebound Three-Months, Blue/Gray (HOD343)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (138)
- HOUSE OF DOOLITTLE Dated Monthly Desk Calendar, 18-1/2x13 In (HOD1506)
- SUPREME SUPPLIES 11 x 8.5 in. Monthly Desk Pad Calendar, White, Blue & Green (SU3742906)
- House Of Doolittle Calendars