Shop All Calendars
House Of Doolittle
Earthscapes Scenic Desk Pad Calendar, 18 1/2 x 13, 2020
Mfr # 1476
Zoro # G5214664
original price:
$14.69
2% off
new price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Taped
- Sheet Size 18.5 x 13
- Color Scenic
- Format Monthly
Product Information
- Brand House Of Doolittle
- MFR # 1476
- Zoro # G5214664
- UPC # 40983147712
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 18.5 x 13 |
Details
Refills | No |
Style | Taped |
Color | Scenic |
Format | Monthly |
Academic Year | No |
Seasonal Availability | Yes |
Cover Material | Chipboard; Leatherette |
Holder Style | Four-Corner Desk-Pad with Backboard (Included) |
Julian Dates | Yes |
Reversible | No |
Page Theme | Earthscapes™ Scenic Photography |
Features | Notes/Memos |
Dated/Undated | Dated |
Edition Year | 2023 |
Binding Color | Black |
Calendar Reference Blocks | Current Year |
Corner Color | Black |
Calendar Term | 12-Month (Jan to Dec) |
Binding Type | Glued |
Sheet Color | White/Multicolor |
Description
House of DoolittleTM Earthscapes Scenic Desk Pad Calendar, 18 1/2 x 13, 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Columnar Accounting Book, 12Col, 150Pgs (1602121512)
- CLOVER IMAGING GROUP CIG Reman High Yield Toner Cartridge, Alternative for Brother TN850 (200991P)
- SMEAD Pressboard Folder, Expandable, Manila, PK50 (10405)
- ZORO SELECT Open Poly Bags, 4 mil, Pink (5CYD1)
- HOUSE OF DOOLITTLE Recycled Seasonal Academic Desk Pad Calendar, 22 x 17, 2020-2021 (1395)
- HOUSE OF DOOLITTLE Pad, Desk, Be (HOD155)
- HOUSE OF DOOLITTLE Bar Harbor Academic Wall Calendar, 31.25inL x 22inW (354)
- HOUSE OF DOOLITTLE Reversible/Erasable Yearly Wall Calendar, 24" x 37" (HOD3969)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (138)
- HOUSE OF DOOLITTLE Dated Monthly Desk Calendar, 18-1/2x13 In (HOD1646)
- HOUSE OF DOOLITTLE 22 x 17" Monthly Desk Pad Calendar, Ocean Blue (HOD12440)
- House Of Doolittle Calendars