Shop All Planners
House Of Doolittle
Daily Appointment Book, Memo Size, 5x8 In.
Mfr # HOD28802
Zoro # G8982382
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Calendars And Planners-Appointment Books
- Sheet Size 5 in x 8 in
- Format Daily
Product Information
- Brand House Of Doolittle
- MFR # HOD28802
- Zoro # G8982382
- UPC # 040983103770
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 5 in x 8 in |
Size (Bound-Side First) | 8 x 5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Style | Calendars And Planners-Appointment Books |
Format | Daily |
Item | Appointment Book |
Cover Material | Embossed Simulated Leather |
Cover Color | Black |
Features | Printed, Double-sided Pocket, Date Indicator, Non-refillable, Durable Cover, Reference Calendar |
Green Certification or Other Recognition | FSC |
Refillable | No |
Color | Blue |
Separate Sections | Three-Year Holiday List; Three-Year Reference Calendar |
Edition Year | 2023 |
Binding Details | Twin-Wire |
Dated/Undated | Dated |
Page Format | One Day per Page (Mon-Fri); Two Days per Page (Sat-Sun) |
Binding Type | Wire-O |
Appointment Ruling | 15-min, 7 AM to 7:45 PM (Mon-Fri); 15-min, 7 AM to 4:45 PM (Sat); Open Scheduling (Sun) |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Current Month; Future Month |
Description
Appointment Book, Format Daily, Sheet Size 5 in x 8 in, Cover Color Black, Cover Material Embossed Simulated Leather, Refillable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Play Money Kit, 500 Bills, 500 Coins (7556)
- SWINGLINE Business Stapler, 20 Sheet, Burgundy (S7074718G)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Fluorescent Yellow, 500/Roll (DL610L)
- AIDATA Desktop Curved Copy Holder (CH008B)
- HOUSE OF DOOLITTLE Weekly/Monthly Appt. Book, Memo, 5x8 In. (HOD27502)
- HOUSE OF DOOLITTLE Daily Appt Book/Monthly Planner, 7x10 In. (HOD289632)
- HOUSE OF DOOLITTLE Planner, 6-7/8 x 8-3/4", Simulated Leather (HOD262602)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 6-7/8x8-3/4 In. (HOD26802)
- HOUSE OF DOOLITTLE Monthly Planner/Journal, 7x10 In, Pink (HOD5226)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 8-1/2x11 In. (HOD26207)
- AT-A-GLANCE Planner, Month, Rcycld, 7x8.75 (70120G05)
- House Of Doolittle Planners