Shop All Calendars
House Of Doolittle
Bar Harbor Academic Wall Calendar, 22inL, 15.5inW
Mfr # 353
Zoro # G1427381
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White with Blue Print
- Recommended Grade Grade K+
- Features Eyelet, Hanger, Reference Calendar
- Recommended Age 5+ Years
- Material 100% Post-Consumer Recycled Paper, Soy Ink, Wire
Product Information
- Brand House Of Doolittle
- MFR # 353
- Zoro # G1427381
- UPC # 40983301671
- Country of Origin United States
- Category Calendars
Details
Color | White with Blue Print |
Recommended Grade | Grade K+ |
Features | Eyelet, Hanger, Reference Calendar |
Recommended Age | 5+ Years |
Material | 100% Post-Consumer Recycled Paper, Soy Ink, Wire |
Includes | 1 wall calendar |
Description
The Bar Harbor calendar series with soothing wedgwood blue and gray colors complements any decor with a professional appeal. Features 12 months (August - July) for easy planning. Full monthly view on each page featuring 1.875" x 3" ruled blocks allocated for each day. Julian dates and days remaining for quick reference. Strong wire binding firmly keeps the pages together in one place. Includes a wire hanger to easily hang the calendar on the wall. Printed on 100% post-consumer recycled FSC certified paper with soy inks. Measures: 15.5" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, Galvanized, PK200 (52YU57)
- AZAR DISPLAYS Business Card Holder W/ Magnetic Strip Inside Dimension: 3.75"W, PK10 (252018)
- SAFCO Desktop Organizer, 12-21/64"D (3240BL)
- MAT Mat 11 Gauge Smooth Galvanized Wire 317525A (317525A)
- HOUSE OF DOOLITTLE 22 x 17" Desk Pad Monthly Calendar, Motivational (HOD175)
- HOUSE OF DOOLITTLE 8-1/2 x 11" Ruled 14-Month Planner With Stitched Leatherette Cover, Blue/Gray (HOD26002)
- HOUSE OF DOOLITTLE 22 x 17" One-Color Photo Monthly Desk Pad Calendar, Nature (HOD140HD)
- HOUSE OF DOOLITTLE 22 x 17" Two-Color Dated Monthly Desk Pad Calendar, White (HOD155HD)
- HOUSE OF DOOLITTLE 24 x 19" Executive Monthly Desk Pad Calendar, Blue (HOD180HD)
- HOUSE OF DOOLITTLE 24 x 37" Express Track Reversible/Erasable Yearly Wall Calendar, Teal/Blue (HOD392)
- AT-A-GLANCE Lined Notes Pages, 6.75 x 3.75, White, 30/Pack (013200)
- House Of Doolittle Calendars