Shop All Calendars
House Of Doolittle
22 x 17" One-Color Photo Monthly Desk Pad Calendar, Nature
Mfr # HOD140HD
Zoro # G8982793
original price:
$18.59
15% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills Yes
- Style Calendars And Planners-Calendars
- Sheet Size 22 in x 17 in
- Color Nature
Product Information
- Brand House Of Doolittle
- MFR # HOD140HD
- Zoro # G8982793
- UPC # 040983204279
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 22 in x 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nature Monthly Desk Pad Calendar |
Refills | Yes |
Style | Calendars And Planners-Calendars |
Color | Nature |
Format | One Month per Page |
Calendar Term | 12-Month (Jan to Dec) |
Sheet Color | White/Multicolor |
Edition Year | 2023 |
Page Theme | Full-Color Nature Photography |
Julian Dates | Yes |
Corner Color | Black |
Holder Style | Four-Corner Desk-Pad with Backboard (Included) |
Dated/Undated | Dated |
Binding Color | Black |
Calendar Reference Blocks | Current Year |
Binding Type | Glued |
Description
Nature Monthly Desk Pad Calendar, Format One Month Per Page, Sheet Size 22 in x 17 in, Color Nature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 6 1/4 in W x 4 3/4 in H (1W772)
- OHAUS Digital Compact Bench Scale 3kg Capacity (V71P3T)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- AZAR DISPLAYS Four-Pocket Revolving Trifold Brochure Holder (252317)
- HOUSE OF DOOLITTLE Dated Monthly Desk Calendar, 18-1/2x13 In (HOD1506)
- HOUSE OF DOOLITTLE 5 x 8" Express Track Weekly Appointment Book/Monthly Planner, White (HOD29402)
- HOUSE OF DOOLITTLE 22 x 17" Desk Pad Monthly Calendar, Mountains (HOD176)
- HOUSE OF DOOLITTLE Reversible/Erasable Yearly Wall Calendar, 24" x 37" (HOD3969)
- HOUSE OF DOOLITTLE 8-1/2 x 11" Ruled 14-Month Planner With Stitched Leatherette Cover, Blue/Gray (HOD26002)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (149)
- AT-A-GLANCE 12 x 11-3/4" Yearly Wall Calendar, Illustrator's Edit (G1000-17)
- House Of Doolittle Calendars