Shop All Brass Pipe Fittings
House
CBSHM114BG1 1.25 x 1.25 in. Barb Splicer Insert Coupling
Mfr # HO151930
Zoro # G103882142
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand House
- MFR # HO151930
- Zoro # G103882142
- UPC # 654204819830
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- End 1 Diameter: 1-1/4"
- End 1 Type: Barb
- End 2 Diameter: 1-1/4"
- End 2 Type: Barb
- Material: Nylon
- Outlet: Barb
- Compatible Pipe Material: Copper, Aluminum and Plastic
- Color Family: White
- Dimension: 7" H x 5" W x 1.3" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Concealed Inlet Washout Urinal, 0.125 to 1.0 gpf, Wall Mount (6515001.020)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-015)
- RHEEM LWD Element, Titanium, 1-1/2 In, 240V, 4500W (SP213660)
- DELTA WHT 7Spr Hand SHWR Head (75701CWH)
- HOUSE Halex - adalet 1-.25in. Steel 90 degrees Elbow (HO2595022)
- HOUSE U-2000-S 2 in. Schedule 80 Union (HO156654)
- HOUSE Adapter Pex 1In Brass Male APXMA11 (HO819143)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" Pipe Size (706120-0808)
- SIAM 1-1/4 Coupling, Lead Free Brass, FNPT, 125 PSI (XNL111-20)
- MIDLAND INDUSTRIES Midland Industries 30141 0.75 in. 86Y Zinc Wye Garden Hose Y Connector (30141)
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/8" x 1/8" x 1/8" Pipe Size (2-2-2 ST-B)
- House Fittings