Shop All Brass Pipe Fittings
House
APXT12 Fitting PEX 0.5 in. Tee Brass
Mfr # HO446524
Zoro # G003882129
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand House
- MFR # HO446524
- Zoro # G003882129
- UPC # 747216295096
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- Type - Crimp tee
- For use with Apollo PEX pipe
- Quick, easy no mess connections
- No flames, glues, fluxes, or solvents needed
- New construction or remodel
- Safe reliable connections
- Material - Brass
- Size - 0.5 in Dia. Pex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 2in, 50 psi (LFU5B-Z3)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Ball Valve (FSBBV1)
- SUPERIOR TOOL PIPE CUTTER PVC 2"" MAX (37115)
- LEGEND VALVE 3/4" PUSH FIT x MNPT ELBOW (456-074NL)
- HOUSE Halex - adalet 1-.25in. Steel 90 degrees Elbow (HO2595022)
- HOUSE Adapter Pex 1In Brass Male APXMA11 (HO819143)
- HOUSE U-2000-S 2 in. Schedule 80 Union (HO156654)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (6RCZ1)
- ZORO SELECT Coupling, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9012)
- JMF 1/2 in. FPT X 1/2 in. D MPT Brass Coupling (4505301)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male Long Nipple, 1/8" Male NPT x 1.50" (MCL01-15)
- House Brass Pipe Fittings