Shop All Duct Fan Accessories
Hotpod
Wireless Thermostat, Plastic, White, 24VAC
Mfr # RFKIT-5
Zoro # G6209777
product price: $209.92
/ea
Free Shipping & Returns
$209.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Voltage 24V AC
- Includes (2) AAA Alkaline Batteries, Remote Transmitter
- Housing Material Plastic
Product Information
- Brand Hotpod
- MFR # RFKIT-5
- Zoro # G6209777
- UPC # 686334523578
- Country of Origin China
- Category Duct Fan Accessories
Dimensions
Overall Length | 6 in |
Details
Description
In-Line Duct Heater Thermostat, Compatible Grainger Part Number 6LHG1, 6LHG2, Color White, Includes (2) AAA Alkaline Batteries, Remote Transmitter, Overall Length 6 in, For Fan Type Heater Inline Duct Fans, Compatible Manufacturer Model Number HP6-1000120-2T, HP8-1440120-2T, Housing Color White, Housing Material Plastic, Includes Batteries Yes, Nameplate Voltage 24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS L404V1087 Mercury Free (L404V1087)
- GOODMAN B1392148 Door Strike (B1392148)
- ARM & HAMMER Pleated Air Filter, 20" x 25" x 1", 4 Pack (KO20X25X1_4)
- AIR CONDITIONING PRODUCTS CO 30 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 30")
- GREENSEAM Duct Collar w/Damper, 8 in W, 6 in (GR6POCR6GA24D)
- XPOWER Pro Dehumidifier, Purge Pump, Drain Hose, Blue/Black, 115 (XD-125)
- SOLER & PALAU Steel Backdraft Damper, 16" (CAR400)
- SOLER & PALAU Lint Trap (LT-100)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 36" Duct Fans (MCG-36)
- MVP MASTER RAM SERIES 8" & 10" Spare Filter (8" & 10" Sparefilter)
- Hotpod Duct Fan Accessories