Shop All Blower and Fan Accessories
Hotpod
Silent Boot, Use w/ 6LHG2, 8 In
Mfr # SB-8
Zoro # G3424802
product price: $64.64
/ea
$64.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Length 7 1/2 in
- Overall Diameter 8 in
- For Fan Type Heater Inline Duct Fans
- Housing Material Rubberized Canvas
Product Information
- Brand Hotpod
- MFR # SB-8
- Zoro # G3424802
- UPC # 686334290104
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Width | 8 in |
Length | 7 1/2 in |
Overall Diameter | 8 in |
Overall Length | 7 1/2 in |
Duct Diameter | 8 in |
Details
Item | In-Line Fuct Fan Heater Boot |
For Fan Type | Heater Inline Duct Fans |
Housing Material | Rubberized Canvas |
Cap/Collar Material | Steel |
Description
In-Line Fuct Fan Heater Boot, Housing Material Rubberized Canvas, Compatible Grainger Part Number 6LHG2, Duct Diameter 8 in, For Fan Type Heater Inline Duct Fans, Overall Diameter 8 in, Overall Length 7 1/2 in, Cap/Collar Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Spa/Hot Tub Heater, 11-1/2 In, 120/240V (STX060US)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 8 (6B927)
- JOHNSON CONTROLS Pressure Control, Time Delay (P29NC-3C)
- ESSICK AIR 2PK Humidifier Filter (1040)
- HOTPOD Silent Boot, Use w/ 6LHG1, 6 In (SB-6)
- ATLANTIC BLOWERS Centrifugal Blower, 10 HP, 2648 cfm (ABT-600)
- DRI-EAZ Replacement PreFilter, For F504/F505, PK20 (F520)
- DAYTON Blower, 10 5/8 In (7C454)
- DAYTON Blower Support for 1XJX8 and 1XJX9, PR (5TCJ3)
- MAKITA CXT Blower 12V max (BU01Z)
- DAYTON Blower, 10-5/8 In, 208-230 V, 2020 CFM (7HL65)
- Hotpod Blower and Fan Accessories