HotLogic 16801045-PUR Portable Personal 12V Mini Oven; Purple
Mfr # 16801045-PUR
Zoro # G603960722
Product Information
- Brand Hotlogic
- MFR # 16801045-PUR
- Zoro # G603960722
- UPC # 856941003644
- Country of Origin China
- Category Ovens and Ranges
Description
A little like a microwave, a little like a crock pot, but a whole lot better, this portable oven and food warmer is ideal for making meals for on the go, with its 12V connector that plugs into your vehicle's DC power outlet. It evenly cooks or reheats fresh or frozen meats and vegetables even leftovers without burning or drying your food. Using the HOTLOGIC HeatDeck, the oven brings your food to the ideal temperature and holds it there until you're ready, whether that's in two hours or twelve. There's no monitoring needed; just place your meal inside the personal unit, plug it in, and go about your day.
Features- Portable Personal 12V Mini Oven
- Made from high quality material
- Color: Purple
- Weight: 5.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Flat Bottom Water Cup 5 oz., Pk100 (R53SYMPK)
- VULCAN HART Oven Pilot (412787-1)
- VOLLRATH Graduated Measure, 1/2 Qt (95160)
- AMERICAN METALCRAFT 11 in x 11 in Wood Pizza Peel (1139)
- HOTLOGIC Hotlogic 16801045-BLK 12V Portable Personal Mini Oven; Black (16801045-BLK)
- HOTLOGIC Hot Logic 16801060004 Mini Blue (16801060004)
- HOTLOGIC HotLogic 16801048-BLK Portable Casserole Max Oven; Black (16801048-BLK)
- HOTLOGIC HotLogic 16801045-PSL Portable Personal 12V Mini Oven; Paisley (16801045-PSL)
- HOTLOGIC HotLogic 16801048-HND Portable Casserole Max Oven; Houndstooth (16801048-HND)
- HOTLOGIC HotLogic 16801045-HND Portable Personal 12V Mini Oven; Houndstooth (16801045-HND)
- CHOICE 1-Burner High Performance Red Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800RD)
- Hotlogic Ovens and Ranges