Shop All Cold Weather Caps, Hats & Liners
Hot Rods
Winter Liner, Orange, Universal
Mfr # 1070-HVO
Zoro # G2047771
original price:
$14.45
5% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fleece
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Over The Head
- Features 350gm Heavyweight Polyester Plush Fleece, Adjustable Design
Product Information
- Brand Hot Rods
- MFR # 1070-HVO
- Zoro # G2047771
- UPC # 021844561397
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Winter Liner |
Color | Orange |
Material | Fleece |
Areas Covered | Ears, Face, Head, Neck |
Style | Over The Head |
Features | 350gm Heavyweight Polyester Plush Fleece, Adjustable Design |
Adjustment Type | Drawstring |
Closure Type | Drawstring |
Description
Winter Liner, Outer Material Polyester, Areas Covered Ears, Face, Head, Neck, Adjustment Type Drawstring, Outer Color Orange, Features 350gm Heavyweight Polyester Plush Fleece, Adjustable Design, Size Universal, Closure Type Drawstring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Black (GB00563 W 105)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (312-1201)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece/Neoprene, Universl (6827)
- XTRATUF Ins Boots, Size 9, 15" H, Brown, Plain, PR (22274G/9)
- HOT RODS Winter Liner, Blue, Universal (1070-01)
- HOT RODS Winter Liner, Gray, Universal (LF650)
- HOT RODS Flame Resistant Knit Cap, Blue, Nylon (RQ301)
- HOT RODS Knit Cap, Blue/Black (LZ620)
- HOT RODS Hard Hat Liner, Tube Style, Red (LK810-03)
- HOT RODS Hard Hat Liner, Gray (RF450)
- PETRA ROC INC Petra Roc Balaclava Fleece Head Wear Ski Mask & Hardhat Liner, Black, One Size, BMSK-S1 (BMSK-S1)
- Hot Rods Cold Weather Caps, Hats & Liners