Shop All Cold Weather Caps, Hats & Liners
Hot Rods
Winter Liner, Blue, Universal
Mfr # 1070-01
Zoro # G3227156
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fleece
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Over The Head
- Features 350gm Heavyweight Polyester Plush Fleece, Adjustable Design
Product Information
- Brand Hot Rods
- MFR # 1070-01
- Zoro # G3227156
- UPC # 021844561380
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Winter Liner |
Color | Blue |
Material | Fleece |
Areas Covered | Ears, Face, Head, Neck |
Style | Over The Head |
Features | 350gm Heavyweight Polyester Plush Fleece, Adjustable Design |
Adjustment Type | Drawstring |
Closure Type | Drawstring |
Description
Winter Liner, Outer Material Polyester, Areas Covered Ears, Face, Head, Neck, Adjustment Type Drawstring, Outer Color Navy, Features 350gm Heavyweight Polyester Plush Fleece, Adjustable Design, Size Universal, Closure Type Drawstring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Vest, SV22 Economy Type O, Black, XL (RAD-SV22-1ZBM - XL)
- 3M Safety Glasses, Blue Anti-Scratch (11816-00000-20)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYLLG000400)
- C.H. HANSON Sign, Stop/Slow, Wood Handle, 10" (55450)
- HOT RODS Winter Liner, Orange, Universal (1070-HVO)
- HOT RODS Hard Hat Liner, Tube Style, Blue (LK810-01)
- HOT RODS Winter Liner, Gray, Universal (LF650)
- HOT RODS Hard Hat Liner, Tube Style, Red (LK810-03)
- HOT RODS Knit Cap, Blue/Black (LZ620)
- HOT RODS Hard Hat Liner, Gray (RF450)
- HOTHANDS-HEATMAX Heated, Fleece Neck, Gaiter, Black (NECKGAITBLK)
- Hot Rods Cold Weather Caps, Hats & Liners