Shop All Torch and Torch Kits
Hot Max
10' Replacement Propane Gas Hose For Torches, 350 PSI Rated
Mfr # 24212
Zoro # G102467197
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hot Max
- MFR # 24212
- Zoro # G102467197
- UPC # 816002006960
- Country of Origin China
- Category Torch and Torch Kits
Description
The Hot Max 10 foot propane replacement hose is 350 PSI rated and is UL/CSA Listed. 1/4 inch Female Ball Seat Pipe Swivel all brass fittings on both ends so it easily replaces your Big Max, Jr Max, and Model 50100 torch hose. TIP: 1/4 - Inch Female Flared B (also called a Ball Seat Female Pipe Swivel Fitting) is not exactly the same as a 1/4” female NPT fitting. Our female fittings have a brass cone on the inside which helps seal the connection without the use of teflon tape or pipe dope. If you need an adapter for use with NPT fittings, use Hot Max Model 28100 Ball Socket to NPT adapter to convert the female end of these hoses to male NPT fitting
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Acetylene Cutting Tip (0330-0004)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002754)
- WELLER Wood Burning (WLIWBK2512A)
- AMERICAN TORCH TIP Cutting Tip, size 5 (102D7-5)
- HOT MAX 15 PSI Fixed High Pressure Propane Regulator, 1/4" NPT In/Out (24215)
- HOT MAX 0-10 PSI Adjustable Propane Regulator, 1/4" NPT In, 1/8" NPT Out (24208)
- HOT MAX 11" WC Fixed Low Pressure Propane Regulator With 3' Hose, 3/8" NPT (24214)
- HOT MAX QCC-1 Acme Nut / POL Soft Nose, 500,000 BTU Rated, 1/4" NPT Outlet (24218)
- HOT MAX 5' Extension Propane Gas Hose, 350 PSI Rated (24217)
- HOT MAX 5-30 PSI Adjustable Commercial Propane Regulator, 1/4" NPT Out (24210)
- UNIWELD Torch, Hand (RP3T6)
- Hot Max Torch and Torch Kits