Shop All Floor Signs
Hospitality 1 Source
Wet Floor Sign, 24 in H, 14 in W, Wood, English, Spanish, WWF-NI
Mfr # WWF-NI
Zoro # G9102746
original price:
$102.99
14% off
new price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Wet Floor
- Width 14 in
- Height 24 in
- Sign Material Wood
- Printed Language English, Spanish
Product Information
- Brand Hospitality 1 Source
- MFR # WWF-NI
- Zoro # G9102746
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 14 in |
Height | 24 in |
Depth | 13 1/2 in |
Details
Description
A-Frame, Number of Printed Sides 2, Printed Language English, Spanish, Sign Header Wet Floor, Sign Legend Caution Wet Floor, Mirror Print No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (A3-Y)
- AMEREX Fire Extinguisher Tamper Seal, PK100 (01387-P100)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74HB/40-75 KD BLUE)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Medium (204BL-21M)
- NMC Do Not Enter Restroom Closed For Cleanin (FS22)
- SUNBURST SYSTEMS Sign For Rent 11 in x14 in (3637)
- STRANCO Hanging Aisle Sign, Legend 15 (HPS-FS1212-15)
- ACCUFORM REFLECTIVE POST STRIPS HIGH INTENSITY (FRN305HP)
- STRANCO Hanging Aisle Sign, Legend 5 (HPS-FS1212-5)
- MIGHTY LINE Caution Watch For Forklift Traffic, Floor, CW4FL16 (CW4FL16)
- NMC Fire Extinguisher Walk On Floor Sign (WFS10)
- Hospitality 1 Source Floor Signs