Shop All Bellman Carts
Hospitality 1 Source
Transporter Bellmans Cart, Hammertone
Mfr # XDBCPC01-8
Zoro # G7440749
product price: $486.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$486.99
Free 30-Day Returns
Key Features
- Overall Height 73 in
- Overall Length 43 in
- Overall Width 25 in
- Material Stainless Steel
- Wheel Type Pneumatic
Product Information
- Brand Hospitality 1 Source
- MFR # XDBCPC01-8
- Zoro # G7440749
- Country of Origin China
- Category Bellman Carts
Dimensions
Overall Height | 73 in |
Overall Length | 43 in |
Overall Width | 25 in |
Wheel Diameter | 6 in |
Deck Size | 43x25x4 |
Details
Material | Stainless Steel |
Wheel Type | Pneumatic |
Assembled | No |
Number of Shelves | 1 |
Frame | Powdercoat |
Load Capacity | 600 lbs |
For Use | Transport |
Style | Transporter Series |
Description
The Transporter Series features a functional and sturdy design. Multiple hanging points offer a great option for economy properties.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel 10" Flat Free Hand Truck Wheel 354DCSWPU242 - 410/350-4 - 2-1/4 x 5/8" Offset Hub (354DCSWPU242)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Green (CL1385S)
- ZORO SELECT Conveyor Table, 1-27/64ft. x 14-43/64 In. (33VE04)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- VESTIL Deluxe Platform Cart, 600 lb. (DELUXE-C)
- Hospitality 1 Source Retail & Hospitality Carts