Shop All Ironing Boards
Hospitality 1 Source
Premium Ironing Board
Mfr # IHBCDSF11
Zoro # G7440380
product price: $35.99
/ea
Sold in multiples of 4 for $143.96
$143.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 53 in
- Width 14 in
- Includes Cover
- Type Full Size
Product Information
- Brand Hospitality 1 Source
- MFR # IHBCDSF11
- Zoro # G7440380
- Country of Origin Turkey
- Category Ironing Boards
Dimensions
Length | 53 in |
Width | 14 in |
Details
Item | Premium Ironing Board |
Includes | Cover |
Type | Full Size |
Description
Premium Ironing Board, Full Size, Length 53 in, Width 14 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN-PAIL 1 1/2 gal Curved Rectangular Cleaning Bucket, Green, Polypropylene (KPP196GN)
- ZEP Multi-Purpose Cleaner, 1 gal. characteristic, 4 PK (ZUMPP128)
- ATRIX Atrix vacbp6-5p Backpack HEPA Filter Bags 5 pk (vacbp6-5p)
- MILWAUKEE TOOL M18 Backpack Vacuum, M18 Battery Pack (0885-20, 48-11-1850)
- HOSPITALITY 1 SOURCE Full Ironing Board, CharcoalBlack (IBTBCDSF21)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF21)
- HOSPITALITY 1 SOURCE Contour Ironing Board, Charcoal, 48x14 (IB48CL-21)
- HOSPITALITY 1 SOURCE Khaki Ironing Board Pad/Cvr, Bungee, 55InL (CEFB11)
- HOSPITALITY 1 SOURCE Blue Ironing Board Pad/Cvr, Bungee, 55In L (CEFB02)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF21)
- POLDER OTD IRON BRD MOUNT (90617-05)
- Hospitality 1 Source Ironing Boards