Shop All Bellman Carts
Hospitality 1 Source
Nesting Compact Luggage Carrier, Brushed Stainless Steel
Mfr # NCLCBS
Zoro # G4347350
product price: $419.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$419.99
Free 30-Day Returns
Key Features
- Overall Height 73 in
- Overall Length 42 in
- Overall Width 31 in
- Material Stainless Steel
- Wheel Type Semi-Pneumatic
Product Information
- Brand Hospitality 1 Source
- MFR # NCLCBS
- Zoro # G4347350
- UPC # 850000529915
- Country of Origin China
- Category Bellman Carts
Dimensions
Overall Height | 73 in |
Overall Length | 42 in |
Overall Width | 31 in |
Wheel Diameter | 4 in Front 8 in Back |
Deck Size | 42x31x3 |
Details
Material | Stainless Steel |
Wheel Type | Semi-Pneumatic |
Assembled | No |
Number of Shelves | 0 |
Frame | Brushed Stainless |
Load Capacity | 250 lbs |
Style | Nesting Cart |
For Use | Transport |
Description
Nesting Compact Luggage Carrier, Brushed Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI TigerTail 2" Adjustable Mount (101110)
- DUTTON-LAINSON Wg1500 Worm Gear Winch (10952)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1200 lb. (P25S-N050K-14-001)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 1800 lb. (26Y441)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- VESTIL Deluxe Platform Cart, 600 lb. (DELUXE-C)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- Hospitality 1 Source Bellman Carts