Shop All Hair Dryers
Hospitality 1 Source
Hair Dryer Bag, 12x12In, Black, Cotton/Poly
Mfr # HDBAG
Zoro # G5220801
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in x 12 in
- Material Cotton/Poly Twill
- Color Black
- Shape Square
Product Information
- Brand Hospitality 1 Source
- MFR # HDBAG
- Zoro # G5220801
- UPC # 184185000496
- Country of Origin China
- Category Hair Dryers
Dimensions
Size | 12 in x 12 in |
Details
Item | Hair Dryer Bag |
Material | Cotton/Poly Twill |
Color | Black |
Shape | Square |
Description
Hair Dryer Bag, Size 12 x 12 In., Color Black, Shape Square, Material Cotton/Poly Twill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Tweezers (2801548)
- SUN+SOL Conditioner, 300PK (HA-SUN-002A)
- SIMPSON STRONG-TIE Simpson Strong-Tie LSTA30 Strap 30 x 1.25 in. (5386784)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-4020-0006)
- SUNBEAM Wall Mount Hairdryer, White (HD3003001000)
- CONAIR Hairdryer, Wallmount, Black, 1600 Watts (134BW)
- HOTELO Hand Held Hair Dryer, Foldable Bk (4010026-BK)
- MAQUILLA USA Pro 2 Style Dryer Brush, Blush (MA2561640)
- HAMILTON BEACH COMMERCIAL Hair Dryer, Hamilton Beach (8301)
- REGISTRY Full Size Hair Dryer, 1875W (RH-1838)
- CONAIR Hairdryer, Handheld, White, 1875 Watts (247W)
- Hospitality 1 Source Hair Care