Shop All Door Stops
Hospitality 1 Source
Door Stop Bag, Polyester, Black, 7"H x 3"W
Mfr # DSHB-XX
Zoro # G5297993
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 7 in
- Material Polyester
- Width 3 in
- Length 7 in
Product Information
- Brand Hospitality 1 Source
- MFR # DSHB-XX
- Zoro # G5297993
- UPC # 184185000298
- Country of Origin China
- Category Door Stops
Dimensions
Height | 7 in |
Width | 3 in |
Length | 7 in |
Details
Item | Door Stop Bag |
Color | Black |
Material | Polyester |
Description
Door Stop Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, 3-1/8" D Lock Body (M680EBDX 628)
- SPEC Compression Spring Music Wire, PK5, C06600491000M (C06600491000M)
- ZORO SELECT Plate, Mending, 4 In (4PB68)
- NATIONAL HARDWARE Rafter Hook Vinyl Coated (N112-030)
- ZORO SELECT Concave Door Stop, Solid Brass (5U615)
- ZORO SELECT Spring Door Stop, Steel, 15/16"H x 1"W (1RCT2)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Oil Rubbed Bronze (BDS450U10B)
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Brushed Nickel (68NBV)
- HILLMAN Rigid Door Stops with Holder Brass Plated (852343)
- IVES 1-9/16" x 25-1/2" Spring Chain Stop, US26D (CS115 US26D 25-1/2 IN)
- DELANEY HARDWARE DOOR SAVER 3 HINGE PIN DOOR STOP US15 (402434)
- Hospitality 1 Source Door Stops & Holders