Shop All Bellman Carts
Hospitality 1 Source
Coastal Utility Cart, Rust Resistant Finish
Mfr # UCHCRD-5
Zoro # G4356627
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37 in
- Overall Length 43 in
- Overall Width 25 in
- Material Steel
- Wheel Type Semi-Pneumatic
Product Information
- Brand Hospitality 1 Source
- MFR # UCHCRD-5
- Zoro # G4356627
- UPC # 850012076216
- Country of Origin China
- Category Bellman Carts
Dimensions
Overall Height | 37 in |
Overall Length | 43 in |
Overall Width | 25 in |
Wheel Diameter | 5 in |
Deck Size | 43x25x4 |
Details
Material | Steel |
Wheel Type | Semi-Pneumatic |
Assembled | No |
Number of Shelves | 1 |
Frame | Hammertone |
Load Capacity | 500 lbs |
Style | Utility Cart |
For Use | Transport |
Description
Coastal Utility Cart, Rust Resistant Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 14 ft 2 in Fixed Ladder, Aluminum, 14 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA10SS)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV58)
- EXTREME MAX Extreme Max 5001.5772.4 Heavy-Duty Solid Rubber Wheel Chock with Handle - Value 4-Pack (5001.5772.4)
- VESTIL Blue 6 Cylinder Caddies 4" Poly Swivel With Lock Casters 800 lb (CYL-TRUCK-6)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- VESTIL Deluxe Platform Cart, 600 lb. (DELUXE-C)
- Hospitality 1 Source Bellman Carts