Shop All Bellman Carts
Hospitality 1 Source
Classic Bellmans Cart, Stainless Steel
Mfr # BCF107SS
Zoro # G7465897
product price: $678.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$678.99
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Overall Length 43 in
- Overall Width 25 in
- Material Stainless Steel
- Wheel Type Semi-Pneumatic
Product Information
- Brand Hospitality 1 Source
- MFR # BCF107SS
- Zoro # G7465897
- Country of Origin China
- Category Bellman Carts
Dimensions
Overall Height | 74 in |
Overall Length | 43 in |
Overall Width | 25 in |
Wheel Diameter | 8 in |
Deck Size | 43x25x4 |
Details
Material | Stainless Steel |
Wheel Type | Semi-Pneumatic |
Assembled | No |
Number of Shelves | 1 |
Frame | Stainless Steel |
Load Capacity | 800 lbs |
For Use | Transport |
Style | Classic Series |
Description
The Classic Series features a timeless look and durable design. Extra hanging pegs offer a great option for limited service properties.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- RWM Hand Truck, Small Convert., Dual Side Brk, Load Capacity: 500 lb. (HC4-CA2-SW2-B2(2))
- ZORO SELECT Bearing (D220)
- RWM Swivel, w/5x2" Solid Elastomer Wheel (46-GTB-0520-S)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- Hospitality 1 Source Bellman Carts