Shop All Laundry Bags
Hospitality 1 Source
Box Top Nonwoven Fabric Blanket Box Black
Mfr # BLKTBOX-BL
Zoro # G9467087
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laundry Bag Material Nonwoven Fabric
- Overall Length 23 1/2 in
- Overall Width 15 in
- Overall Height 11 in
- Volume Capacity 2.2 cu ft
Product Information
- Brand Hospitality 1 Source
- MFR # BLKTBOX-BL
- Zoro # G9467087
- Country of Origin China
- Category Laundry Bags
Dimensions
Overall Length | 23 1/2 in |
Overall Width | 15 in |
Overall Height | 11 in |
Details
Item - Laundry Bags | Blanket Box |
Laundry Bag Material | Nonwoven Fabric |
Color | Black |
Volume Capacity | 2.2 cu ft |
Laundry Bag Closure | Box Top |
Material | Nonwoven Fabric |
Item | Blanket Box |
Description
Linens and Clothing Storage Boxes, Blanket Box, Black, Volume Capacity 2.2 cu ft, Overall Length 23 1/2 in, Overall Width 15 in, Overall Height 11 in, Laundry Bag Material Nonwoven Fabric, Laundry Bag Closure Box Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR GI .223 Bore Brush (5414)
- ALL Free Clear HE Liquid Laundry Detergent/Dryer Sheet Dual Pack, PK100 (1R-2979355)
- PFERD Upright Corn Broom - 10" Sweep (89376)
- SANITAIRE SD Premium Allergen Vacuum Bags for SC9100 Series, PK50 (EUR 63262-10)
- HOSPITALITY 1 SOURCE Box Top Nonwoven Fabric Blanket Box Ivory (BLKTBOX)
- HONEY-CAN-DO Drawstring Mesh Mesh Laundry Bag Blue (LBG-01161)
- ZORO SELECT Rubber Closure Polyester Laundry Bag Yellow (ID245167)
- ZORO SELECT Drawstring Polyester Laundry Bag Yellow (GP245167)
- HBD Laundry Bag, Polyester (DS182430)
- ECONOCO Bridal Cover, Clear, 54", PK36 (BB54)
- ROYAL BASKET TRUCKS Hamper Stand, 30 in H x 16 in L x 15 in W, Steel, Silver (G00-WHX-HSN)
- Hospitality 1 Source Laundry Bags