Shop All Bellman Carts
Hospitality 1 Source
Bellmans Cart, Steel, 42 x 24 x 71 In
Mfr # XDBCEC-8
Zoro # G3430765
product price: $489.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$489.99
Free 30-Day Returns
Key Features
- Overall Height 73 in
- Overall Length 43 in
- Overall Width 25 in
- Material Steel
- Bumper Color Gray
Product Information
- Brand Hospitality 1 Source
- MFR # XDBCEC-8
- Zoro # G3430765
- Country of Origin China
- Category Bellman Carts
Dimensions
Overall Height | 73 in |
Overall Length | 43 in |
Overall Width | 25 in |
Wheel Diameter | 6 in |
Deck Length (In.) | 42 in |
Depth | 24 in |
Deck Width (In.) | 24 in |
Height | 71 in |
Caster Dia. (In.) | 8 in |
Width | 42 in |
Deck Size | 43x25x4 |
Details
Material | Steel |
Bumper Color | Gray |
Load Capacity (Lb.) | 1,200 |
Item | Bellmans Cart |
Wheel Type | Pneumatic |
Assembled | No |
Number of Shelves | 1 |
Carpet Color | Gray |
Finish | Chrome |
Frame | Chrome |
Load Capacity | 600 lbs |
Style | Transporter Series |
For Use | Transport |
Description
Bellmans Cart, Steel, Chrome Frame, Carpet Color Gray, Bumper Color Gray, Deck Length (In.) 42, Deck Width (In.) 24, 71 In. Height, 24 In. Depth, 42 In. Width, Chrome Finish, 8 Caster Dia. (In.), Load Capacity (Lb.) 1200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Chain Hoist 10 Ft Lift (OZSS020-10CH)
- DURHAM MFG Low-Profile Utility Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304841-2-8PN-95)
- DURABLE Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H (WCHANGERBK)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (2.03256.445 BRK5)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 6 Rubber Casters, 41-1/4L x 24W x 73H (985116SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- REGISTRY Airport Luggage Trolley And Garment Rod (GS7-250RS)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- Hospitality 1 Source Bellman Carts