Shop All Bellman Carts
Hospitality 1 Source
Bellmans Cart, All-In-One, Brushed
Mfr # XDBCBS-5
Zoro # G7440791
product price: $593.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$593.99
Free 30-Day Returns
Key Features
- Overall Height 67 in
- Overall Length 43 in
- Overall Width 25 in
- Material Stainless Steel
- Wheel Type Semi-Pneumatic
Product Information
- Brand Hospitality 1 Source
- MFR # XDBCBS-5
- Zoro # G7440791
- Country of Origin China
- Category Bellman Carts
Dimensions
Overall Height | 67 in |
Overall Length | 43 in |
Overall Width | 25 in |
Wheel Diameter | 5 in |
Deck Size | 43x25x4 |
Details
Material | Stainless Steel |
Wheel Type | Semi-Pneumatic |
Assembled | No |
Number of Shelves | 1 |
Frame | Brushed Stainless |
Load Capacity | 500 lbs |
For Use | Transport |
Style | All-In-One Transporter |
Description
The contents of the All-In-One Transporter Cart ship in one box. This makes shipping and warehousing processes easier with just one part number for all three pieces. The Transporter Series offers a functional and sturdy design. Multiple hanging points offer a great option for economy properties.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33107)
- DURASTAR Wheel; 6X2 Polyolefin (White); 3/4" Plain Bore (620PO88E)
- SERVICE CASTER SCC - 3" High Temp Phenolic Wheel w/Roller Bearing - 1/2" Bore -500 lbs Capacity (SCC-PHRHT314)
- WESTWARD Slot Type Of Lock/Key Set (TT0709G)
- HOSPITALITY 1 SOURCE Compact Luggage Carrier, 42inL x 25inW (CLCSSGG-3)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- VESTIL Deluxe Platform Cart, 600 lb. (DELUXE-C)
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- Hospitality 1 Source Retail & Hospitality Carts