Shop All Trash Bags
Hospeco
Trash Bags, Frosted Clear, 500 PK
Mfr # HOSLBSF500HD
Zoro # G204846845
product price: $38.29
/pk 500, $0.08/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-density Polyethylene (HDPE)
- Color Frosted Clear
- Width 12.50"
- Application Receptacle
- Features Strap; Handle; Rigid; Heat-sealed; Leak Proof; Antimicrobial; Antibacterial; Scented
Product Information
- Brand Hospeco
- MFR # HOSLBSF500HD
- Zoro # G204846845
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 12.50" |
Height | 23" |
Details
Material | High-density Polyethylene (HDPE) |
Color | Frosted Clear |
Item | Trash Bags |
Application | Receptacle |
Features | Strap; Handle; Rigid; Heat-sealed; Leak Proof; Antimicrobial; Antibacterial; Scented |
Description
Featuring the SecureFit360 liner for safe removal of waste - The wraparound handle eliminates the need to reach into receptacle to remove the liner.
12 micron high density polyethylene (LBSF500HD)
New Improved SecureFit360 HD liner bags are more rigid to provide a better formed fit, making installation and removal easier and more efficient. The frosted color masks the contents yet still allows cleaning staff to see and avoid potential needles and other sharps. The heat seal at the top strengthens the built-in wrap around strap and makes it appear neater on the receptacle. Not only is the thinner high density bag made with considerably less plastic than the original low density SecureFit360, it sends 50% less material weight to a landfill than Kraft waxed paper bags.
Leak proof
Pleasant fresh fragrance
Built-in antimicrobial agents inhibit the growth of odor causing bacteria
Also available in small and medium standard shape liner. The LBS500 and LBM500, 1 mil low density polyethylene, fit surface mounted, semi-recessed and recessed receptacles.
12 micron high density polyethylene (LBSF500HD)
New Improved SecureFit360 HD liner bags are more rigid to provide a better formed fit, making installation and removal easier and more efficient. The frosted color masks the contents yet still allows cleaning staff to see and avoid potential needles and other sharps. The heat seal at the top strengthens the built-in wrap around strap and makes it appear neater on the receptacle. Not only is the thinner high density bag made with considerably less plastic than the original low density SecureFit360, it sends 50% less material weight to a landfill than Kraft waxed paper bags.
Leak proof
Pleasant fresh fragrance
Built-in antimicrobial agents inhibit the growth of odor causing bacteria
Also available in small and medium standard shape liner. The LBS500 and LBM500, 1 mil low density polyethylene, fit surface mounted, semi-recessed and recessed receptacles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Hoses, Couplers, Red/Blue (6448)
- NAPCO BAG AND FILM GEC™ Heavy Duty Black Trash Bags - 20-30 Gal, 1.5 Mil, 100 Bags/Case (RST303615BSP)
- SHARK PROF POCKET STEAM MOP (S3601)
- REMCO 13" White Bench Brush, Polyester (45825)
- HOSPECO Trash Bags, 10.5 in x 9.38 in, Brown, 250 PK (HS-6141)
- HOSPECO 7 1/2" x 10" x 3" Waxed Sani-Liner Bags (RM77)
- HOSPECO Trash Bags, 7.5 in x 10.5 in, Brown, 500 PK (KL)
- HOSPECO Hospeco Kraft Sanitary Receptacle Liners, One Gallon Capacity - 500 Liners/Case - KL (KL)
- GLAD Trash Bags, 0.78 mm, 40 PK (78685)
- HERITAGE 10 gal Trash Bags, 23 in x 25 in, Premium, 0.35 mil, Clear, 500 PK (H4823RC)
- GLAD 13 gal Trash Bags, 0.72 mil (18 Micron), White (CLO79157)
- Hospeco Trash Bags