Shop All Trash Bags
Hospeco
Trash Bags, 10.5 in x 9.38 in, Brown, 250 PK
Mfr # HS-6141
Zoro # G802684283
product price: $45.19
/pk 250, $0.18/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.5 in x 9.38 in
- Color Brown
- Application Sanitary Napkin
- Height 9.38 in
- Width 10.5 in
Product Information
- Brand Hospeco
- MFR # HS-6141
- Zoro # G802684283
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 10.5 in x 9.38 in |
Height | 9.38 in |
Width | 10.5 in |
Details
Color | Brown |
Item | Trash Bags |
Application | Sanitary Napkin |
Weight | 4.2 lbs |
Description
For use with wall mounted sanitary napkin receptacles (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG PR70 Heavy-Duty Maintenance Wipers, 50 wipers/pkg, 20 pkg/case 13" L x 12" W, 1000PK (WIP304)
- BRADY Absorbent Pad, 20 gal, 15 in x 19 in, Universal, Green, Polypropylene (SPCUN1719)
- PERFECT CLEAN Flat Mop Frame, Hook-and-Loop Connection (VKN10516)
- SHOP TUFF Clog Buster for Sewers, Pipers and Drains (STF-100SPCB)
- HOSPECO 7 1/2" x 10" x 3" Waxed Sani-Liner Bags (RM77)
- HOSPECO Hospeco Kraft Sanitary Receptacle Liners, One Gallon Capacity - 500 Liners/Case - KL (KL)
- HOSPECO Trash Bags, 7.5 in x 10.5 in, Brown, 500 PK (KL)
- STOUT 55 gal Trash Bags, 37 in x 52 in, Super Heavy-Duty, 2 mil, Black, 65 PK (P3752K20)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 17 microns, Black, 200 PK (S386017K)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK532)
- KARI-OUT Paper Bags, Standard-Duty, Natural Kraft, 250 PK (1200110)
- Hospeco Trash Bags