Shop All Multi-Purpose Wipes
Hospeco
Towels & Wipes, Blue, 9.75" x 275', Unscented, 6 PK
Mfr # M-C2375BH
Zoro # G4603835
product price: $93.39
/pk 6, $15.57/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 9.75" x 275'
- Color Blue
- Application General Purpose
- Fragrance Unscented
- Used On Glass; Stainless Steel; Smooth Surfaces
Product Information
- Brand Hospeco
- MFR # M-C2375BH
- Zoro # G4603835
- UPC # 10075289054249
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9.75" x 275' |
Width | 9.75" |
Roll Length | 275 ft |
Length | 275 ft |
Details
Item | Towels & Wipes |
Color | Blue |
Application | General Purpose |
Fragrance | Unscented |
Used On | Glass; Stainless Steel; Smooth Surfaces |
Net Weight | 21 lbs |
Packaging Type | Pack |
Paper Towel Type | Glass Wipes |
Ply | 4 |
Features | Roll |
For Use On | Dust; Grime |
Description
HOSPECO® Prism Scrim Reinforced Wipers, 4-Ply, 9 3/4 x 275ft Roll, Blue, 6 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Filter Bag, Paper, Dry, 12" L, PK10 (PAP133)
- AMPG Surface Plate Cleaner, Pint, Cap Top (Z9412)
- BERRY PLASTICS Berry Plastics 144856 True Value 13 Gallon Kitchen Bag - 45 Count (144856)
- SMC Compact Guided Air Cylinder, 30mm Stroke (MGPL20-30Z)
- HOSPECO Dry Wipe, Blue, Box, Polyester, 100 Wipes, 16 1/2 in x 9 1/2 in (M-PR831)
- HOSPECO Economy 4-Ply Scrim Wipers, 13 x 12, White, 1000PK (M-C2210)
- HOSPECO Towels & Wipes, White, 50 Wipes, 12" x 13.25", Unscented, 16 PK (GO-A5500)
- HOSPECO Dupont® Sontara EC® Medium Duty/Low Lint Wipes, 12" x 16-1/2", 250/Case, M-PR822 (M-PR822)
- HOSPECO Dry Wipe, Blue, Poly Wrapped, Polyester, 100 Wipes, 12 in x 12 in (M-PR811)
- HOSPECO Dry Wipe, White, Box, Polyester, 250 Wipes, 16 1/2 in x 12 in (M-PR922)
- SNAPS Dry Wipe Roll, White, Wood Pulp, 500 Wipes, 7 in x 10 in (NW-00440-500B)
- Hospeco Multi-Purpose Wipes