Shop All Toilet Seat Covers
Hospeco
Toilet Seat Covers, Discreet Seat, 1/2 Fold, 16 3/4 in x 14 1/2 in, 250 Sheets/Pack, White, 20 Pack
Mfr # DS-5000
Zoro # G0556109
product price: $59.99
/pk 20, $3.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 14 1/2 in
- Fold Type 1/2 Fold
- Number of Sheets 250
- Product Series Discreet Seat
- Color White
Product Information
- Brand Hospeco
- MFR # DS-5000
- Zoro # G0556109
- Country of Origin China
- Category Toilet Seat Covers
Dimensions
Sheet Width | 14 1/2 in |
Sheet Length | 16 3/4 in |
Sheet Size | 16 3/4 in x 14 1/2 in |
Details
Item | Toilet Seat Cover |
Fold Type | 1/2 Fold |
Number of Sheets | 250 |
Product Series | Discreet Seat |
Color | White |
Features | Biodegradable |
Compatible Mfg. Model Number | HG-1-2 |
Material | Paper |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Description
Toilet Seat Cover, Sheet Size 16 3/4 in x 14 1/2 in, Number of Sheets 250, White, 1/2 Fold, Product Series Discreet Seat, Sheet Length 16 3/4 in, Sheet Width 14 1/2 in, Paper, Compatible Grainger Part Number 391T93, Compatible Mfg. Model Number HG-1-2, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEERPRES Wringer Press Seaway, Zinc (1100)
- PALMER FIXTURE Palmer Fixture TD020102 Hands Free Auto-Cut Roll Towel Dispenser; Black Translucent (TD020102)
- LIBMAN Libman Commercial Large Scoop Dust Pan W/ Handle, 16"W - 1168 (1168)
- HOOVER Carpet Cleaner Smrtwash (FH52000)
- HOSPECO Toilet Seat Cover, Half Fold, White, 250 Sheets (HG-5000)
- HOSPECO Hospeco Discreet Seat 12 Fold Toilet Seat Covers 250 CoversPack, 20 PacksCase DS5000 (DS-5000)
- HOSPECO Toilet Seat Covers, 1/2 Fold, White (HG-2500)
- HOSPECO Health Gards Toilet Seat Cover Dispenser 2 pk (HG-1-2)
- HOSPECO Health Gards Toilet Seat Covers, 14.25 x 16.5, White, PK5000 PK (HG-5000)
- HOSPECO Covers, Seat, Toilet, Half Fld Pk (HOSHG5000)
- SCOTT Personal Seats Sanitary Toilet Seat Covers, 15" x 18", PK125 (7410)
- Hospeco Toilet Seat Covers