Shop All Toilet Seat Covers
Hospeco
Toilet Seat Covers, 1/2 Fold, White
Mfr # HG-2500
Zoro # G4524971
product price: $42.15
/pk 2500, $0.02/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 14.25 in
- Fold Type 1/2 Fold
- Color White
- Material Paper
- Weight 14 lbs
Product Information
- Brand Hospeco
- MFR # HG-2500
- Zoro # G4524971
- Country of Origin China
- Category Toilet Seat Covers
Dimensions
Sheet Width | 14.25 in |
Details
Item | Toilet Seat Covers |
Fold Type | 1/2 Fold |
Color | White |
Material | Paper |
Weight | 14 lbs |
Description
A cost effective, sanitary method of meeting personal hygiene needs in public restrooms. Flushable. 250 covers per sleeve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Wastebasket 3G Wht (5L51-00-WHT)
- DIVERSEY Chemical Dispenser, 1.5 gpm Bucket Fill (D5753079)
- HARBOR Blue Wiper Center Pull Towels 200 sheet 1 ply , 4PK (H6005W)
- SIMPLE GREEN Liquid Glass Cleaner, 1 gal., Blue, Unscented, Jug, 2 PK (1210000211301)
- HOSPECO Health Gards Toilet Seat Cover Dispenser 2 pk (HG-1-2)
- HOSPECO Toilet Seat Cover, Half Fold, White, 250 Sheets (HG-5000)
- HOSPECO Toilet Seat Cover, PK2500 (HG-2500)
- HOSPECO Covers, Seat, Toilet, Half Fld Pk (HOSHG5000)
- HOSPECO Health Gards Toilet Seat Covers, Half-Fold, White, PK1000 (HG-1000)
- HOSPECO Health Gards Toilet Seat Covers, PK3000 (HG-3000C)
- GLOBAL INDUSTRIAL Plastic Toilet Seat Cover Dispenser 16W x 2-1/5D x 11H, White (641155)
- Hospeco Toilet Seat Covers