Shop All Feminine Product Dispensers
Hospeco
Sanitary Napkin Receptacle, White
Mfr # 250-201W
Zoro # G4184905
original price:
$39.89
42% off
new price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Wall-Mounted
- For Use With LBM500, LBSF500
- Color White
- Depth 4 1/4 in
- Material ABS plastic
Product Information
- Brand Hospeco
- MFR # 250-201W
- Zoro # G4184905
- UPC # 075289015991
- Country of Origin United States
- Category Feminine Product Dispensers
Dimensions
Depth | 4 1/4 in |
Height | 11 in |
Width | 8 in |
Container Depth | 4 1/4 in |
Details
Item | Sanitary Napkin Receptacle |
Container Mounting Style | Wall-Mounted |
For Use With | LBM500, LBSF500 |
Color | White |
Material | ABS plastic |
Standards | ISSA |
Shape | Rectangular |
Lid Type | Hinge |
Description
Sanitary Napkin Receptacle, Container Mounting Style Wall-Mounted, Height 11 in, Container Depth 4 1/4 in, Width 8 in, Material ABS Plastic, Shape Rectangular, Color White, Lid Type Hinged, For Use With LBM500, LBSF500, Standards ISSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- ILC Replacement for Marquette Ic-mq-mx10 IBP Adapter Cables (IC-MQ-MX10 IBP ADAPTER CABLES MARQUETTE)
- LISTERINE Listerine Total Care Fresh Mint Mouthwash 33.8 oz. Bottle, PK6 (5230635)
- MEDLINE INDUSTRIES Medline, FITRIGHT ULTRA PROTECTIVE UNDERWEAR, LARGE, 40in TO 56in WAIST, 20PK (FIT23505A)
- HOSPECO Scensibles Combination Receptacle Dispenser, White Metal - (CDWM)
- HOSPECO Sanitary Disposal Bag Dispenser, 5-1/4" H (SDW)
- HOSPECO Sanitary Napkin Bag, PK500 (NEC-500)
- HOSPECO Sanitary Napkin/Tampon Dispenser, White, Length: 7-5/8 in (D1)
- HOSPECO Sanitary Napkin Bag, 5" H, Plastic, PK24 (SBX50)
- HOSPECO Dual Sanitary Napkin/Tampon Dispenser, Coin, 11 1/8 x 7 5/8 x 26 3/8, White (D1-25)
- CARRAND TELESCOPIC WASHBRUSH 48"" (93063)
- Hospeco Feminine Products