Shop All Feminine Product Dispensers
Hospeco
Sanitary Napkin Bag, 5" H, Plastic, PK24
Mfr # SBX50
Zoro # G2886989
product price: $87.55
/pk 24, $3.65/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Pole-Mounted
- Color Pink
- For Use With Mfr. No. SDW, SDSC, SDSS
- Material Plastic
- Includes (50) Bags
Product Information
- Brand Hospeco
- MFR # SBX50
- Zoro # G2886989
- UPC # 895370002033
- Country of Origin China
- Category Feminine Product Dispensers
Dimensions
Height | 5 in |
Width | 3 1/2 in |
Details
Container Mounting Style | Pole-Mounted |
Item | Sanitary Napkin Disposal Bags for Dispensers |
Color | Pink |
For Use With | Mfr. No. SDW, SDSC, SDSS |
Material | Plastic |
Includes | (50) Bags |
Shape | Rectangular |
Features | Use for Sanitary Pads, Tampons, Panty Liners and Wipes, Fresh Fragrance, Built-In Antimicrobial Agents |
Application | Disposal, Wipe, Panty Liner, Tampon, Sanitary |
Description
Sanitary Napkin Disposal Bags for Dispensers, Width 3 1/2 in, Height 5 in, Material Plastic, Color Pink, For Use With Mfr. No. SDW, SDSC, SDSS, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Datex Ohmeda Ad36-24-460 Nibp Hoses (AD36-24-460 NIBP HOSES DATEX OHMEDA)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-912)
- COVIDIEN Sharps Container, 1-1/4 Gal., Mailbox, PK5 (SS5C100121)
- GENERAL TOOLS TAP & DRILL TABLE REFERENCE 6" (GN715)
- HOSPECO Evogen EVNT4 Mini No Touch Dual Vendor, Free, Stainless/Black (EVNT4-SB)
- HOSPECO Sanitary Product Dispenser (D1-25)
- HOSPECO Sanitary Disposal Bag Dispenser, 5-1/4" H (SDW)
- HOSPECO Sanitary Disposal Bag Dispenser, 5-1/4" H (SDSC)
- HOSPECO Dual Dispenser, Sanitary Napkin/Tampon (D1-10)
- HOSPECO Waste Receptacle, Stainless Steel (ND-1E)
- CAREFREE Pantiliner Regular Scented W/ Baking Soda, PK360 (06985)
- Hospeco Feminine Product Dispensers