Shop All Feminine Product Dispensers
Hospeco
Sanitary Disposal Bag Dispenser, 5-1/4" H
Mfr # SDSC
Zoro # G2887180
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Wall-Mounted
- For Use With SBX50
- Color Silver
- Depth 1 in
- Material Plastic
Product Information
- Brand Hospeco
- MFR # SDSC
- Zoro # G2887180
- UPC # 895370002064
- Country of Origin China
- Category Feminine Product Dispensers
Dimensions
Depth | 1 in |
Height | 5 1/4 in |
Width | 3 3/4 in |
Details
Item | Sanitary Napkin Disposal Bag Dispenser |
Container Mounting Style | Wall-Mounted |
For Use With | SBX50 |
Color | Silver |
Material | Plastic |
Lid Type | No Lid |
Receptacle Container Style | Utility |
Standards | ISSA |
Shape | Rectangular |
Description
Sanitary Napkin Disposal Bag Dispenser, Receptacle Container Style Utility, Container Mounting Style Wall-Mounted, Height 5 1/4 in, Width 3 3/4 in, Material Plastic, Shape Rectangular, Color Silver, Lid Type No Lid, For Use With SBX50, Standards ISSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-906)
- NEXCARE Soft 'n Flex Bandages, Beige, 30PK (MMM57630PB)
- SCOTT Essential Green Certified Foam Skin Cleanser, Neutral, 1000 mL Bottle (91565)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control Remote (ZKAD-5)
- HOSPECO Sanitary Napkin Receptacle, White (250-201W)
- HOSPECO Sanitary Napkin/Tampon Dispenser, White, Length: 7-5/8 in (D1)
- HOSPECO Evogen EVNT4 Mini No Touch Dual Vendor, Free, Stainless/Black (EVNT4-SB)
- HOSPECO Sanitary Napkin Bag, PK500 (6802W)
- HOSPECO Sanitary Napkin Bag, PK500 (NEC-500)
- HOSPECO Sanitary Napkin Bag, 5" H, Plastic, PK24 (SBX50)
- TOUGH GUY Sanitary Napkin Receptacle, 11In.x9In. (2NXW1)
- Hospeco Feminine Products