Shop All Tampons
Hospeco
Plastic Applicator Tampons, 12 boxes
Mfr # 811218
Zoro # G201212629
product price: $72.25
/pk 12, $6.02/ea
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Plastic Applicator
- Absorption Level Regular
- Vendible No
- Biodegradable No
- Product Type Tampons
Product Information
Details
Item | Tampons with Applicator |
Features | Plastic Applicator |
Absorption Level | Regular |
Vendible | No |
Biodegradable | No |
Product Type | Tampons |
Fragrance | Fragrance Free |
Material | Cotton, Polyester, Polyethlene, Rayon |
Description
Tampons with Applicator, Absorption Level Regular, Features Plastic Applicator, Product Type Tampons, Vendible No, Material Cotton, Polyester, Polyethlene, Rayon, Fragrance Fragrance Free, Standards Not Applicable, Biodegradable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIZ-ZAZ Piz-Zaz PIZ100 Hair Keratin Fiber Black; 0.98 oz. (PIZ100)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 23 qt. Bottle, Red, PK4 (187)
- AQUARIUM SYSTEMS-SALT Aquarium Systems-salt Instant Ocean Salt 160 Gram - SS1-160P (200555)
- A2Z SCILAB Dental Tartar Remover Tooth Scraper Plaque Removing Tools, 4 Piece Set (A2Z-ZR208)
- HOSPECO Sanitary Napkin, 20 1/2 in L, PK250 (250IM)
- HOSPECO Sanitary Napkin, 4-1/4 In. L, PK200 (MT-200)
- HOSPECO Sanitary Napkin, 4-1/4 In. L, PK250 (MT-4)
- HOSPECO Tampon, Cotton, PK500 (T500)
- HOSPECO Feminine Hygiene Starter Kit, 5" H, PK4 (SDWSTARTER-4)
- KOTEX Kotex Fresh And Dry Long Pantiliners, PK192 (01247)
- RMC Tampons, Naturelle, PK500 (25176488)
- Hospeco Tampons