Hospeco

Mop Pad, Hook-and-Loop Connection, Blue/White, Synthetic, PK12, 2504-DPFP-10W


original price: $6.79
9% off
new price: $6.15
/pk 12, $0.51/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mop Head Color Blue/White
  • Mop Connection Type Hook-and-Loop
  • Mop Head Material Synthetic
  • Mop Type Mop Pad
  • Launderable Yes
See all product information

Product Information

  • Brand Hospeco
  • MFR # 2504-DPFP-10W
  • Zoro # G2758189
  • UPC #
    075289250460
  • Country of Origin China
  • Category Mops

Dimensions

Width 10 in
Depth 10 in
Overall Length 10 in
Overall Width 10 in

Details

Mop Head Color Blue/White
Mop Connection Type Hook-and-Loop
Mop Head Material Synthetic
Mop Type Mop Pad
Item Mop Pad
Launderable Yes
For Use With 2505-SPH-LST, 2505-SPH-MST
Color Blue/White
Basic Material Synthetic
Series Aluminum Bases
Material Synthetic
Features Use with Any Cleaning Solution, Sanitizer Compatible, For Wet/Dry Applications
Product Type Disposable Mop Pad
Attachment Type Hook-and-Loop
Compatible Manufacturer Part Number 2505-SPH-LST, 2505-SPH-MST

Description

Disposable Mop Pad, Overall Width 10 in, Overall Length 10 in, Color Blue/White, Material Synthetic, Series Aluminum Bases, Attachment Type Hook-and-Loop, Compatible Grainger Part Number 421X02, 421X06, Compatible Manufacturer Part Number 2505-SPH-LST, 2505-SPH-MST, Features Use with Any Cleaning Solution, Sanitizer Compatible, For Wet/Dry Applications, Product Type Disposable Mop Pad, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.