Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Hospeco
Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Red, Cherry, PK12
Mfr # HOS 03901
Zoro # G4060960
original price:
$21.35
10% off
new price: $19.19
/pk 12, $1.60/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cherry
- Shape - Odor Control 7 3/4"w x 6 7/8 Cherry
- Cleaner Container Size 7 3/4"w x 6 7/8 Cherry
- Weight 1.9 lbs
Product Information
- Brand Hospeco
- MFR # HOS 03901
- Zoro # G4060960
- UPC # 75289039010
- Country of Origin Taiwan, Province of China
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 7 3/4"w x 6 7/8 Cherry |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Cherry |
Shape - Odor Control | 7 3/4"w x 6 7/8 Cherry |
Weight | 1.9 lbs |
Color | Red |
Fixture Type | Urinal Screen |
Description
HOSPECO® Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Red, Cherry, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Bags, Vac Cordless (90039)
- SPILLTECH Absorbent Pad, 35 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-S)
- LUSTER LEAF 30 Gal. Corrugated Plastic Lawn & Yard Bag Holder (650A)
- RUBBERMAID COMMERCIAL Rubbermaid® Brute Recycling Can, 32 Gallon, Blue (FG263273BLUE)
- HOSPECO Urinal Screen, Green Apple, PK12 (01902)
- HOSPECO Toilet Rim Hanger, Non-Para, Cherry, PK12 (2901)
- HOSPECO Hospeco AWUS007-BX Airworks Mango Scent Urinal Screen (4574281)
- HOSPECO Urinal Scrn, Lemon Lime, PK12 (03905)
- HOSPECO Urinal Screen, Cherry, PK12 (01901)
- HOSPECO Urinal Screen Cherry Fragrance, 12PK (3901)
- RENOWN Wave 3D Mango Urinal Screen, 10PK (REN03121)
- Hospeco Urinal Cakes, Urinal Screens & Toilet Rim Hangers