Shop All Toilet Seat Cover Dispensers
Hospeco
Health Gards Seat Cover Dispenser, 1/2-Fold, White, 16x3.25x11.5, PK2
Mfr # HG-1-2
Zoro # G4074994
product price: $25.59
/pk 2, $12.80/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 250
- Dispenser Material Polystyrene
- Dispenser Color White
- Dispenser Capacity Two 250-Count Half-Fold Packs
- Includes Self-Adhesive Tape
Product Information
- Brand Hospeco
- MFR # HG-1-2
- Zoro # G4074994
- UPC # 75289121203
- Country of Origin China
- Category Toilet Seat Cover Dispensers
Dimensions
Dispenser Depth | 3.25 in |
Dispenser Width | 16 in |
Dispenser Height | 11.5 in |
Details
Capacity | 250 |
Dispenser Material | Polystyrene |
Dispenser Color | White |
Dispenser Capacity | Two 250-Count Half-Fold Packs |
Includes | Self-Adhesive Tape |
Dispenser Mounting | Wall |
Description
HOSPECO® Health Gards Seat Cover Dispenser, 1/2-Fold, White, 16x3.25x11.5, 2/Bx
- •Made from sturdy styrene plastic.
- •Wall-mountable.
- •Self adhesive tape.
- •Holds two sleeves of 250 half-fold toilet seat covers.
- •Prevents restroom mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 19-1/2 in String Wet Mop, 24 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W224)
- BOARDWALK Mixed Fiber Whisk Brooms, Corn/Synthetic Fiber Bristles, 12 in. Length, Natural, 12PK (BWK951WY)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.9 mil, White, 100 PK (BWKW3858X)
- PURELL Hand Sanitizer Wipes, White, Canister, Textured, 5-3/4 in x 7 in, Citrus, 12 PK (9111-12)
- HOSPECO Evogen EVNT1 No Touch Toilet Seat Cover Dispenser (EVNT1-W)
- HOSPECO Toilet Seat Cover Dispenser, Half-Fold, Ch (45C)
- HOSPECO Health Gards Toilet Seat Cover Dispenser, Smoke, 16wx3-1/4dx11-1/2h (HG-1S)
- TOUGH GUY Toilet Seat Cover Dispenser, 1/2 Fold, 500 Cover Capacity, Wall Mount, Plastic, Smoke (22LC68)
- BOBRICK Dispenser, Seat Cover , Recess (B-301)
- IMPACT PRODUCTS Dispenser, Toilet Cvr, Smk Gy (25131900)
- GEORGIA-PACIFIC Dispenser, Seat Cover (57748)
- Hospeco Toilet Seat Cover Dispensers