Shop All Mops
Hospeco
Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, 2504-SPH-MFP-11G
Mfr # 2504-SPH-MFP-11G
Zoro # G2886970
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 5 in x 11 in
- Mop Head Color Green
- Handle Color No Handle
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
Product Information
Dimensions
Mop Pad Size | 5 in x 11 in |
Handle Length | No Handle |
Frame Width | 11 in |
Frame Depth | 5 in |
Overall Width | 11 in |
Overall Depth | 5 in |
Details
Mop Head Color | Green |
Handle Color | No Handle |
Mop Connection Type | Hook-and-Loop |
Mop Head Material | Microfiber |
Handle Material | No Handle |
Mop Style | Flat |
Mop Type | Mop Pad |
Item | Mop Pad |
Launderable | Yes |
Handle Included | No |
Features | Lifts and Traps Dirt, Used On Any Hard Surface, No Residue, Used for Counters, Walls, Windows |
Color | Green |
Material | Microfiber |
Product Type | Mop Pad |
Includes Wet Mop Tailband | No |
Includes Handle | No |
Compatible Manufacturer Part Number | 2505-SPH-MST-EA |
Description
Mop Pad, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 11 in, Overall Depth 5 in, Launderable Yes, Color Green, Mop End Type Not Applicable, Includes Wet Mop Tailband No, Compatible Grainger Part Number 421X01, Compatible Manufacturer Part Number 2505-SPH-MST-EA, Color Coding System Yes, Features No Residue, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Flat, Product Type Mop Pad, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (01510)
- KIMBERLY-CLARK Scott Kimberley-Clark Continuous Air Freshener Dispenser, 2-4/5"W x 2-2/5"D x 5"H, Smoke - 92621 (92621)
- SCOTT Jumbo, Continuous Sheets, White, 12 PK (67805)
- BUFFALO Recycled Cotton T-shirt Cleaning Cloth 25 lb. Varies, White (10524)
- HOSPECO Mop Pad, Hook-and-Loop Connection, Blue/White, Synthetic, PK12, 2504-DPFP-17W (2504-DPFP-17W)
- HOSPECO Mop Pad, Hook-and-Loop Connection, Blue/White, Synthetic, PK12, 2504-DPFP-10W (2504-DPFP-10W)
- HOSPECO Flat Mop Head, Snap On Connection, Blue, Microfiber, 2505-SPH-LST-EA (2505-SPH-LST-EA)
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, 2504-SPH-MFP-16G (2504-SPH-MFP-16G)
- HOSPECO Mop Pad, Hook-and-Loop Connection, Blue/White, Synthetic, PK12, 2504-DPFP-15W (2504-DPFP-15W)
- HOSPECO Microworks 22oz. Large Microfiber String Mop, Blue - (2504-MFWP-22B)
- CARLISLE FOODSERVICE Small Looped End Mop, Blue W/ Yellow Band, 369513B14 (369513B14)
- Hospeco Floor Mops, Buckets & Wringers