Shop All Spill Control Kits and Stations
Hospeco
Biohazard Spill Kit, Absorbs 350mL Biohazardous Liquids, , Brown
Mfr # FSSK12
Zoro # G4179603
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Control - Fluids Absorbed 350 mL
- Absorbent - Container Type Box
- Fluids Absorbed Biohazardous Liquids
- Volume Absorbed Per Kit 350 mL
- Color Brown
Product Information
- Brand Hospeco
- MFR # FSSK12
- Zoro # G4179603
- UPC # 075289010187
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 6-5/8 x 15-5/16 x 15-5/8 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 350 mL, Container Type Box, 6-5/8 x 15-5/16 x 15-5/8 in Container Size, Filled, Sorbents Included Packet of Chlorinated Granular Fluid Absorber, PPE Included Pair of Protective Gloves, Additional Components Included (2) Disposal Towels, Plastic Scoop, Pre-Moistened Antimicrobial Disinfectant Hand Wipe, Pre-Moistened Germicidal Decontamination Wipe, Red Biohazard Waste Disposal Bag, Includes Mounting Fasteners No
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Hard, Nylon, Foam, Gel, Univ, PR (7102-GEL)
- HEXARMOR Safety Glasses, Wraparound Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-14002-02)
- HAWS Swing Down, Eye/Face Wash W/Head (7610S)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL136BUV)
- ZORO SELECT Spatula, Heavy Duty, 18 In (CG-1986-16)
- PIG Spill Kit, Oil-Based Liquids, Black (KIT418-01)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-20)
- UNIMED MIDWEST Spill Kit, Clear Ziplock Bag (KIT-CW)
- PIG PIG Spill Kit, Universal, White (KIT236)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-30-U-PI)
- Hospeco Spill Control Kits and Stations