Shop All Air Freshener Refills
Hospeco
Aerosol Can Refill, Vanilla, PK12
Mfr # 07915
Zoro # G4022855
original price:
$61.49
29% off
new price: $43.49
/pk 12, $3.62/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Airworks(R)
- Cleaner Form Liquid
- Degreaser Container Type Aerosol Can
- Features Refill Fits Many Of The Most Popular Dispensers, Odor Eliminators, Automatic Odor Control
Product Information
- Brand Hospeco
- MFR # 07915
- Zoro # G4022855
- UPC # 075289079153
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Refill Size | 7 oz. |
Cleaner Container Size | 5.3 oz |
Container Size | 7 oz |
Details
Item | Metered Air Freshener Refill |
Fragrance | Vanilla |
Refill Type | Aerosol Spray |
Product Series | Airworks(R) |
Cleaner Form | Liquid |
Degreaser Container Type | Aerosol Can |
Features | Refill Fits Many Of The Most Popular Dispensers, Odor Eliminators, Automatic Odor Control |
Coverage | 6,000 cu ft |
For Use With | Mfr. No. 07531L |
Refill Life | 30 day |
Cleaner Chemical Product Grouping | Air Freshener Refills |
Cleaner Container Type | Aerosol Can |
Item - Air Freshener Refills | Air Freshener Refill |
Flash Point | Less Than 32 Degrees F |
Compatible Mfg. Model Number | 07531L |
Air Freshener Form | Liquid |
VOC Content | 30% |
Description
Metered Air Freshener Refill, Liquid, Fragrance Vanilla, Aerosol Spray, 7 oz, Product Series Airworks(R), Refill Life 30 day, Coverage 6,000 cu ft, Compatible Grainger Part Number 8EEW1, Compatible Mfg. Model Number 07531L, VOC Content 30 Percent, Flash Point Less Than 32 Degrees F, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN EARTH Ready To Use Multi Purpose Cleaner, 32 oz (2 lb) Bottle, Mint, 12 PK (BET3291200)
- RUBBERMAID COMMERCIAL 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Black, Resin, 2 Openings (FG269288BLUE)
- 3M Pretreatment Cleaner, 2L Bottle (28H)
- AIR WICK Unit, Warmer, Scented Oil (RAC78046)
- HOSPECO Aerosol Can Refill, Tropical, PK12 (07908)
- HOSPECO Aerosol Can Refill, 7 Oz, Baby Powder, PK12 (07909)
- HOSPECO Aerosol Can Refill, Mango, PK12 (07917)
- HOSPECO Aerosol Can Refill, Linen, PK12 (07918)
- HOSPECO Aerosol Can Refill, Cinnamon, PK12 (07906)
- TOUGH GUY Canister Spray Refill, Cinnamon (2ZXF1)
- TOUGH GUY Canister Spray Refill, Linen (2ZXC2)
- Hospeco Air Freshener Refills