Shop All Air Freshener Refills
Hospeco
Aerosol Can Refill, Tropical, PK12
Mfr # 07908
Zoro # G3901956
product price: $43.49
/pk 12, $3.62/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Airworks(R)
- Cleaner Form Liquid
- Coverage 6,000 cu ft
- For Use With Mfr. No. 07531L
Product Information
- Brand Hospeco
- MFR # 07908
- Zoro # G3901956
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Refill Size | 7 oz. |
Cleaner Container Size | 5.3 oz |
Container Size | 7 oz |
Details
Item | Metered Air Freshener Refill |
Fragrance | Tropical |
Refill Type | Aerosol Spray |
Product Series | Airworks(R) |
Cleaner Form | Liquid |
Coverage | 6,000 cu ft |
For Use With | Mfr. No. 07531L |
Cleaner Container Type | Aerosol Can |
Degreaser Container Type | Aerosol Can |
Features | Refill Fits Many Of The Most Popular Dispensers, Odor Eliminators, Automatic Odor Control |
Cleaner Chemical Product Grouping | Air Freshener Refills |
Refill Life | 30 day |
Item - Air Freshener Refills | Air Freshener Refill |
Air Freshener Form | Liquid |
Flash Point | Less Than 32 Degrees F |
VOC Content | 30% |
Compatible Mfg. Model Number | 07531L |
Description
Metered Air Freshener Refill, Liquid, Fragrance Tropical, Aerosol Spray, 7 oz, Product Series Airworks(R), Refill Life 30 day, Coverage 6,000 cu ft, Compatible Grainger Part Number 8EEW1, Compatible Mfg. Model Number 07531L, VOC Content 30 Percent, Flash Point Less Than 32 Degrees F, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Gator Dolly, 300 lb Capacity, 18" Diameter, Black (IMP 7704)
- RUBBERMAID COMMERCIAL Flat Mop Pad, Clip-On Connection, Red, Microfiber (2132423)
- TOUGH GUY TOUGH GUY Black 18" Window Squeegee (1EUB5)
- ECOS Toilet Cleaner, 24 oz., PK6 (97036)
- HOSPECO Aerosol Can Refill, Mango, PK12 (07917)
- HOSPECO Aerosol Can Refill, Vanilla, PK12 (07915)
- HOSPECO Aerosol Can Refill, Linen, PK12 (07918)
- HOSPECO Aerosol Can Refill, Cinnamon, PK12 (07906)
- HOSPECO Aerosol Can Refill, 7 Oz, Baby Powder, PK12 (07909)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK2 (62338-82093)
- SCOTT Mango Automatic/Continuous Release Plug-In Air Freshener Refill **1 REFILL** (12373)
- Hospeco Air Freshener Refills